Shop KARAT
See all product information
Polypropylene Plastic Hinged Container, 9 x 9 x 3, Black/Clear, Plastic, 150PK
Mfr # FP-PHC99PP-1C
Zoro # G323332144
product price: $91.79
/pk 150, $0.61/eaKey Features
Storage Container Style
Hinged Lid Container
Outside Width
9 in
Container Lid
Hinged
Depth
9 in
Material
Premium Polypropylene
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
FP-PHC99PP-1C
Zoro #
G323332144
UPC #
810098624237
Country of Origin
China
Dimensions
Outside Width
9 in
Depth
9 in
Outside Height
3 in
Details
Storage Container Style
Hinged Lid Container
Container Lid
Hinged
Material
Premium Polypropylene
Number of Compartments
1
Features
Vented
Microwave Safe
Yes
Color
Black/Clear
Vented
Yes
Food Container Type
Hinged Lid Container
Hinged Lid
Yes
Description
Karat polypropylene and premium polypropylene containers are made of high-quality polypropylene, equipped with pull-lock tabs, and can handle temperatures from -14°F to 220°F. Ideal for hot, fresh food and microwaving, featuring four vents. These containers are very sturdy and versatile, making them suitable for all types of food packaging.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.