Shop KARCHER
Create Account
K1700 CUBE Pressure Washer, 1700 psi Operating, 1.2 gpm, 20 ft L Hose, 13 A, 60 Hz
- Mfr # K1700 CUBE
- Zoro # G804375776
product price:Â
$
231.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K1700 CUBE
- Zoro #
- G804375776
- UPC #
- 886622019879
- Country of Origin
- China
Description
The all-new K1700 Cube was developed to offer high cleaning performance and unparalleled ease of use. This highly portable electric pressure washer delivers 1700 psi of TruPressure, ensuring you get the highest level of cleaning power and driven by a reliable universal motor. It includes convenience features such as a unique On/Off foot switch, a handy storage bin, on-board detergent tank and three spray nozzles (including a turbo nozzle for intense cleaning). Metal hose connections and an integrated aluminum handle make this unit highly durable. Universal quick-connect nozzles and standard M22 hose connections simplify nozzle and accessory usage. At less than 12 in tall and 18 lb, this pressure washer is easy to carry to any cleaning task and fits compactly on a shelf for storage.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.