1HP Surface Aerator
- Mfr # 4400HAF100
- Zoro # G922904148
product price:Â
$
2,004.99
/ea
Key Features
Nameplate Voltage
208-240V AC
Horsepower
1 hp
Manufacturer Warranty Length
2 yr
Electrical Connection Type
Hardwired
Maximum RPM
1,750 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4400HAF100
- Zoro #
- G922904148
- UPC #
- 727168440591
- Country of Origin
- United States
- Nameplate Voltage
- 208-240V AC
- Horsepower
- 1 hp
- Electrical Connection Type
- Hardwired
- Maximum RPM
- 1,750 RPM
- Housing Material
- Stainless Steel
- Features
- Power Cords can be Protected with a Flex Sleeve Cord Protector, Proven Performance for Continuous, Supplemental, or Emergency use
- Compatible with Media Type
- Saltwater
- Thermal Overload Protection
- Yes
- Surface Acreage
- 1 acre
- Duty Cycle
- Continuous
- GFCI
- Yes
- Amps
- 4.5 A
- Standards
- CSA, ETL, UL
- Seal Material
- Carbon/Ceramic
- Mounting Orientation
- Floating
- Phase
- Single
- Item
- Surface Aerator
- Frequency
- 60 Hz
- Includes
- Float and Mounting Hardware, Motor Unit, Power Cord
Dimensions
- Manufacturer Warranty Length
- 2 yr
- Wire Rope Length
- 7.3 in
- Minimum Depth Required
- 19 in
- Cord Length
- 100 ft
- Overall Width
- 37.5 in
- Overall Height
- 19 in
- Overall Length
- 7.3 in
- Length
- 7.3 in
- Fits Chest Size
- Power Cords can be Protected with a Flex Sleeve Cord Protector, Proven Performance for Continuous, Supplemental, or Emergency use
Description
Surface Aerator, Horsepower 1 hp, Nameplate Voltage 208-240V AC, Surface Acreage 1 acre, Minimum Depth Required 19 in, Cord Length 100 ft, Amps 4.5 A, Compatible with Media Type Saltwater, Duty Cycle Continuous, Electrical Connection Type Hardwired, Features Power Cords can be Protected with a Flex Sleeve Cord Protector, Proven Performance for Continuous, Supplemental, or Emergency use, Frequency 60 Hz, GFCI Yes, Housing Material Stainless Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.