Shop KASCO
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Home Series Diffused Aeration
- Mfr # DA1
- Zoro # G622904080
product price:Â
$
2,048.99
/ea
Key Features
Manufacturer Warranty Length
15 yr (Tubing), 2 yr (Cabinet), 2 yr (Compressor Motor, Piston Cups, Cylinders), Lifetime (Diffuser)
Cabinet Depth
12.5 in
Number of Compressors
1
Number of Air Tubing Rolls
1
Discharge Type
Diffuser
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DA1
- Zoro #
- G622904080
- UPC #
- 727168101003
- Country of Origin
- United States
- Number of Compressors
- 1
- Number of Air Tubing Rolls
- 1
- Discharge Type
- Diffuser
- Number of Diffusers
- 1
- Compatible with Media Type
- Water
- Bubble Type
- Fine
- Diffuser Hose Material
- Low-Density Polyethylene, Rubber
- Includes
- 1/4 hp Compressor, Single-Loop Diffuser, Stainless Steel Compressor Cabinet, SureSink Weighted Tubing
- Features
- Cabinet Design Ensures Quiet Operation, No Electricity Required in the Water, Reliable in Tough, Outdoor Conditions
- Horsepower
- 1/4 hp
- Standards
- UL/CSA Recognized
- Phase
- Single
- Compressor Mount Material
- Stainless Steel
- Diffuser Frame Material
- Stainless Steel (Base)
- Compressor Mount Type
- Mounting Bracket
- Item
- Aeration Diffuser
- Air Flow Rate (Maximum)
- 2.5 scfm
- Duty Cycle
- Continuous
- Active Surface Area
- 1 acre
Dimensions
- Manufacturer Warranty Length
- 15 yr (Tubing), 2 yr (Cabinet), 2 yr (Compressor Motor, Piston Cups, Cylinders), Lifetime (Diffuser)
- Cabinet Depth
- 12.5 in
- Active Membrane Diameter
- 15 in
- Diffuser Width
- 5.8 in
- Cabinet Width
- 11 in
- Cabinet Height
- 11.5 in
- Diffuser Height
- 15.5 in
- Minimum Depth Required
- 6 ft
- Air Tubing Roll Length
- 100 ft
- Air Tubing Diameter
- 3/8 in
- Diffuser Length
- 9 in
- Tubing Diameter
- 3/8 in
- Bubble Size
- 1 to 3 mm
- Fits Chest Size
- Cabinet Design Ensures Quiet Operation, No Electricity Required in the Water, Reliable in Tough, Outdoor Conditions
Description
Aeration Diffuser, Diffuser Type Diffuser Tube, Air Flow Rate (Maximum) 2.5 scfm, Active Surface Area 1 acre, Compatible Intake Pipe Size Not Applicable, Minimum Depth Required 6 ft, Bubble Type Fine, Bubble Size 1 to 3 mm, Number of Air Tubing Rolls 1, Number of Compressors 1, Discharge Type Diffuser, Air Tubing Roll Length 100 ft, Active Membrane Diameter 15 in, Air Tubing Diameter 3/8 in, Cabinet Depth 12.5 in, Cabinet Height 11.5 in, Cabinet Width 11 in, Compatible with Media Type Water
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.