Shop KASCO
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Home Series Diffused Aeration
- Mfr # DAH1
- Zoro # G222903636
product price:Â
$
2,048.99
/ea
Key Features
Standards
UL/CSA Recognized
Includes
1/4 hp Compressor, Single-Loop Diffuser, Stainless Steel Compressor Cabinet, SureSink Weighted Tubing
Bubble Size
1 to 3 mm
Minimum Depth Required
6 ft
Cabinet Width
11 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DAH1
- Zoro #
- G222903636
- UPC #
- 727168103106
- Country of Origin
- United States
- Standards
- UL/CSA Recognized
- Includes
- 1/4 hp Compressor, Single-Loop Diffuser, Stainless Steel Compressor Cabinet, SureSink Weighted Tubing
- Phase
- Single
- Active Surface Area
- 1 acre
- Compressor Mount Type
- Mounting Bracket
- Diffuser Hose Material
- Low-Density Polyethylene, Rubber
- Features
- Cabinet Design Ensures Quiet Operation, No Electricity Required in the Water, Reliable in Tough, Outdoor Conditions
- Discharge Type
- Diffuser
- Number of Air Tubing Rolls
- 1
- Air Flow Rate (Maximum)
- 2.5 scfm
- Duty Cycle
- Continuous
- Horsepower
- 1/4 hp
- Bubble Type
- Fine
- Compressor Mount Material
- Stainless Steel
- Diffuser Frame Material
- Stainless Steel (Base)
- Number of Diffusers
- 1
- Number of Compressors
- 1
- Item
- Aeration Diffuser
- Compatible with Media Type
- Water
Dimensions
- Bubble Size
- 1 to 3 mm
- Minimum Depth Required
- 6 ft
- Cabinet Width
- 11 in
- Diffuser Length
- 9 in
- Air Tubing Diameter
- 3/8 in
- Manufacturer Warranty Length
- 15 yr (Tubing), 2 yr (Cabinet), 2 yr (Compressor Motor, Piston Cups, Cylinders), Lifetime (Diffuser)
- Cabinet Height
- 11.5 in
- Diffuser Width
- 5.8 in
- Diffuser Height
- 15.5 in
- Active Membrane Diameter
- 15 in
- Tubing Diameter
- 3/8 in
- Air Tubing Roll Length
- 100 ft
- Cabinet Depth
- 12.5 in
- Fits Chest Size
- Cabinet Design Ensures Quiet Operation, No Electricity Required in the Water, Reliable in Tough, Outdoor Conditions
Description
Aeration Diffuser, Diffuser Type Diffuser Tube, Air Flow Rate (Maximum) 2.5 scfm, Active Surface Area 1 acre, Compatible Intake Pipe Size Not Applicable, Minimum Depth Required 6 ft, Bubble Type Fine, Bubble Size 1 to 3 mm, Number of Air Tubing Rolls 1, Number of Compressors 1, Discharge Type Diffuser, Air Tubing Roll Length 100 ft, Active Membrane Diameter 15 in, Air Tubing Diameter 3/8 in, Cabinet Depth 12.5 in, Cabinet Height 11.5 in, Cabinet Width 11 in, Compatible with Media Type Water
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.