Zoro Homepage

Pond Bacteria Enzyme, Case of 40 Bags

  • Mfr # MZ8C

  • Zoro # G7127574


product price: $556.99
/ea
Free Shipping & Returns

Key Features

Dosage
8 oz Bag Treats up to 1/2 acre ft
Features
Macro-ZymeTM Also Reduces Nitrates and Phosphates
Temp. Range
55 - 110 F (Optimal 75 - 90 F)
pH Range
5.5 - 8.5 (Optimal 7.5)
Shelf Life
2 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MZ8C
Zoro #
G7127574
UPC #
727168605525
Country of Origin
United States

Dimensions

Size
Case of 40 - 8 oz Water soluble bags
Container Size
8 oz

Details

Item
Cleaning Chemical
Dosage
8 oz Bag Treats up to 1/2 acre ft
Features
Macro-ZymeTM Also Reduces Nitrates and Phosphates
Temp. Range
55 - 110 F (Optimal 75 - 90 F)
pH Range
5.5 - 8.5 (Optimal 7.5)
Shelf Life
2 yr
Form
Powder
Cleaning Functions
Dissolves Sludge, Cleans Water
Usage Temperature
55 Degrees F to 110 Degrees F
Treatment Coverage
Up to 20 acre-ft
Usage pH
5.5 to 8.5 pH
Container Type
Bag
Reapplication Time
3 wk
For Use In
Ponds
Formulation
Proprietary Acid, Proprietary Bacterium, Proprietary Filler, Proprietary Stabilizer
Non-Toxic
No

Description

Cleaning Chemical, For Use In Ponds, Treatment Coverage Up to 20 acre-ft, Usage pH 5.5 to 8.5 pH, Container Type Bag, Container Size 8 oz, Formulation Proprietary Acid, Proprietary Bacterium, Proprietary Filler, Proprietary Stabilizer, Shelf Life 2 yr, Reapplication Time 3 wk, Non-Toxic No, Cleaning Functions Dissolves Sludge, Cleans Water, Features Macro-ZymeTM Also Reduces Nitrates and Phosphates, Form Powder, Usage Temperature 55 Degrees F to 110 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.