Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pond Decorative Fountain System, 23 In. L

  • Mfr # 8400JF250

  • Zoro # G9956913


product price: $7,859.99
/ea
Additional $75.00 delivery surcharge applies per item.
See details

Key Features

HP
2 hp
Voltage
240V
Spray Pattern
(6) Changeable Spray Patterns, Height x Width of Patterns: Linden = 18 in x 30 in, Willow = 12.5 in x 28 in, Juniper = 8 in x 46 in, Redwood = 22 in x 7 in, Spruce = 19 in
Max. Spray Height
22 ft
Cord Length
250 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8400JF250
Zoro #
G9956913
UPC #
727168840506
Country of Origin
United States

Dimensions

Max. Spray Height
22 ft
Cord Length
250 ft
Max. Spray Width
46 ft
Width
50 in
Height
50 in
Length
23 in
Spray Height (Maximum)
22 ft
Overall Length
23 in
Spray Width (Maximum)
46 ft
Overall Height
50 in
Manufacturer Warranty Length
3 yr
Minimum Depth Required
20 in
Overall Width
50 in

Details

Item
Fountain Pump
HP
2 hp
Voltage
240V
Spray Pattern
(6) Changeable Spray Patterns, Height x Width of Patterns: Linden = 18 in x 30 in, Willow = 12.5 in x 28 in, Juniper = 8 in x 46 in, Redwood = 22 in x 7 in, Spruce = 19 in
Includes
(6) Nozzle Spray Patterns. Rain-Proof Control Center with 20 amp GFCB, 24 hr Adjustable Timer and adjustable Timer for optional light kit.
Full Load Amps
10 A
Duty
Continuous
Overload Protection
Yes
Installation Position
Vertical and Floating in Water
Features
Accepts Optional Light Kit Mfr. No. LR375
Motor RPM
1,750 RPM
Inlet
Screen/ Flooded
Impeller Material
Polypropylene
Motor Type
PSC
Agency Compliance
cETL to UL and CSA Standards
Hz
60
Seal Material
Carbon, Ceramic
Cord Type
SJTOW
Phase
Single
Amps
10 A
Max. GPM for Water
200
Thermal Overload Protection
Yes
Maximum Flow Rate
200 gpm
Standards
ETL Listed
Compatible with Media Type
Oxygen
Nameplate Voltage
240V AC
Maximum RPM
1,750 RPM
Horsepower
2 hp
Electrical Connection Type
Hardwired
Spray Patterns
Geyser, Single Tier, Two Tier
Frequency
60 Hz
Number of Spray Patterns
5
Duty Cycle
Continuous
Compatible Grainger Part Number
54EM52, 54EM55, 54EM56, 54EM60, 54EM61, 54EM62, 54EM63, 54EM64

Description

Fountain Pump, Nameplate Voltage 240V AC, Horsepower 2 hp, Minimum Depth Required 20 in, Spray Height (Maximum) 22 ft, Spray Width (Maximum) 46 ft, Spray Patterns Birch, Juniper, Linden, Redwood, Spruce, Willow, Cord Length 250 ft, Amps 10 A, Compatible with Media Type Oxygen, Duty Cycle Continuous, Electrical Connection Type Hardwired, Maximum Flow Rate 200 gpm, Frequency 60 Hz, Impeller Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.