Shop KASK

Safety Helmet, ZENITH X2 MAX AIR, Polypropylene

  • Mfr # WHE00136-208
  • Zoro # G016495927

product price: 
$
164.99
/ea
Free Shipping & Returns

Key Features

Head Protection Style
Helmet
Head Protection Material
Polypropylene
Series
Zenith X2 Max Air
Suspension Adjustment Type
Ratchet
Number of Suspension Points
4
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
WHE00136-208
Zoro #
G016495927
UPC #
8057099435932
Country of Origin
United States
Item
Hard Hat
Head Protection Style
Helmet
Head Protection Material
Polypropylene
Series
Zenith X2 Max Air
Suspension Adjustment Type
Ratchet
Number of Suspension Points
4
Head Protection Venting
Yes
Standards
ANSI Z89.1, EN 12492 4.2.1.2, EN 12492 4.2.1.3, EN 12492 4.2.1.4, EN 12492 4.2.2, EN 12492 4.2.3, EN 12492 4.2.4
High Temperature Test Met
Yes
Low Temperature Test Met
Yes
Includes
Helmet Bag
Accessory Mounting Options
Earmuff Mount, Front-Slots, Lamp Mount, Neck Protector Slots, Side-Slots, Visor Mount
Application
Safety
Visor Material
Visor Not Included
Accessory Slots
Yes
High-Visibility
Not High-Visibility
Chin Strap Material
Ecoleather
ANSI Classification
Type 1, Class C, Type 2, Class C
Chin Strap
Yes
Weight
1.19 lb
Head Protection Graphics
Kask
ANSI Impact Type
Type 2
ANSI Electrical Class
Class C
CSA Class
Class E
Compatible Suspension Brand Name
Adaptive Fit
Reverse Donning
Non-Reversible
Visor Color
Visor Sold Separately
Dielectric
No
CSA Type
Type II
Shell Material
Polypropylene
Graphics Type
No Graphics
Rotational Impact Absorbing Technology
Proprietary WG11 Rotational Impact Test
Shell Color
Blue
Includes Accessory Slots
Yes
Includes Reflective Decals
No
Includes Chin Strap
Yes
CSA Electrical Class
Class E
Headwear Style
Climbing
CSA Impact Type
Type II
Venting
Yes
Impact Absorbing Material
EPS

Dimensions

Fits Hat Size
7 1/2 to 8+
Size - Alpha
One Size

Description

Hard Hat, ANSI Classification Type 1, Class C, Type 2, Class C, Head Protection Style Helmet, Head Protection Suspension Type Not Applicable, Head Protection Color Blue, Head Protection Graphics No Graphics, Fits Hat Size 7 1/2 to 8+, Head Protection Material Polypropylene, Accessory Mounting Options Earmuff Mount, Front-Slots, Lamp Mount, Neck Protector Slots, Side-Slots, Visor Mount, Head Protection Venting Yes, Weight 1.19 lb, Reverse Donning Non-Reversible, Low Temperature Test Met Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.