Charlotte Pipe FlowGuard 3/4 in. Slip X 3/4 in. D Slip CPVC Elbow

  • Mfr # CTS023090800

  • Zoro # G105310124


product price: $2.15
/ea
Sold in multiples of 25 for $53.75

Key Features

Max. Pressure
100 psi
Color
Cream
Pipe Fitting Material
CPVC
Pipe Schedule
SDR 11
Max. Temp.
180°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CTS023090800
Zoro #
G105310124
UPC #
611942052202
Country of Origin
United States

Dimensions

Pipe Fitting Diameter
0.75 in

Details

Max. Pressure
100 psi
Color
Cream
Pipe Fitting Material
CPVC
Pipe Schedule
SDR 11
Max. Temp.
180°F
Standards
ASTM D 1784, ASTM D 2846

Description

FlowGuard Gold CPVC CTS is for hot and cold water distribution. It is for pressure systems where temperatures will not exceed 180 deg F. It can withstand high pressure for long periods, does not rust or corrode, is easy to install (no primer required). Fl


  • • Conforms to standards ASTM D 1784, ASTM D 2846, CSA certified, NSF 14 and 61
  • • Cream colored pipe and fittings used for hot and cold water distribution
  • • It is non-toxic and meets the most stringent standards in the industry
  • • Copper tube size intended for pressure use
  • • Resistant to corrosion, pitting and scaling
  • • For use where systems will not exceed 32 to 180 deg f at 100 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.