Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Homewerks Schedule 40 1-1/4 in. Compression X 1-1/4 in. D Compression PVC Compression Tee 1 pk

  • Mfr # CPT-1250-T

  • Zoro # G3866349


product price: $13.59
/ea

Key Features

Fitting Schedule/Class
Schedule 40
Pipe Fitting Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPT-1250-T
Zoro #
G3866349
UPC #
52063034041
Country of Origin
United States

Details

Fitting Schedule/Class
Schedule 40
Pipe Fitting Material
PVC

Description

1-1/4 inch Compression Tee - Comp x Comp x FPT. NDS PVC IPS compression fittings are used in residential and commercial DWV, Irrigation, Pool and Schedule 40 pressure applications. Compression cap should be drawn up hand tight to insure proper alignment and seating of gasket, then tighten 3/4 to 1 turn with a flo spanner wrench or strap wrench. Average torque should be approximately 25 feet lbs. on 1/2 inch through 2 inch IPS and 35 feet lbs. on 2-1/2 inch and larger IPS. Compression fittings are not for use on compressed air lines or natural gas lines. When installing the standard compression seal fittings the pipe line must be restrained from lateral movement by thorough soil compaction on straight runs and thrust blocking at change of direction or reduction in size.


  • • Compression x female pipe thread connection
  • • Approved for cold water only
  • • Adds tee connection on galvanized or plastic pipe
  • • Made with high-impact PVC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.