A/C Capacitors
Count on great prices, fast shipping and friendly service every time you order a/c capacitors from Zoro.
Shop A/C Capacitors results
(Showing 1 - 15)
Relevance
Key Features:
- Motor Capacitor Type: Motor Run Capacitor
- Microfarad Rating: 5
- Capacitor Voltage: 370V AC
Key Features:
- Overall Width: 1 13/16 in
- Standards: UL Recognized for US and Canada (E224674)
- Diameter: 1 13/16 in
Key Features:
- Overall Height: 4 3/8 in
- Starts per Hour: 20
- Terminal Type: 1/4 in Male Quick-Connect
Key Features:
- Overall Width: 1 7/16 in
- Capacitor Voltage: 110 to 125V AC
- Case Material: Plastic
Key Features:
- Motor Capacitor Type: Motor Run Capacitor
- Microfarad Rating: 25
- Capacitor Voltage: 370V AC
Key Features:
- Motor Capacitor Type: Motor Run Capacitor
- Microfarad Rating: 10
- Capacitor Voltage: 370V AC
Key Features:
- Capacitor Shape: Round
- Overall Width: 1 7/16 in
- Case Material: Plastic
Key Features:
- Microfarad Rating: 270-324
- Standards: UL Recognized for US and Canada (E224674)
- Motor Capacitor Type: Motor Start Capacitor
Key Features:
- Case Material: Plastic
- Hz: 60/50
- Capacitor Shape: Round
Key Features:
- Temp. Range: -40 Degrees to 65 Degrees C
- Overall Width: 1 7/16 in
- Overall Height: 2 3/4 in
Key Features:
- Overall Height: 4 3/8 in
- Max. Power Factor: 0.1
- Item: Motor Start Capacitor
Key Features:
- Terminal Type: 1/4 in Male Quick-Connect
- Diameter: 2 1/16 in
- Capacitor Voltage: 330V AC
Key Features:
- Motor Capacitor Type: Motor Start Capacitor
- Standards: UL Recognized for US and Canada (E224674)
- Temp. Range: -40 Degrees to 65 Degrees C
Key Features:
- Case Height: 3 3/8 in
- Diameter: 2 1/16 in
- Motor Capacitor Type: Motor Start Capacitor
Key Features:
- Terminal Type: 1/4 in Male Quick-Connect
- Motor Capacitor Type: Motor Start Capacitor
- Starts per Hour: 20