Adhesive Spreader
We make finding an adhesive spreader fast and simple every time!
Shop Adhesive Spreader results
(Showing 1 - 15)
Relevance
Mfr # 10-981-25
Key Features:
- Item: Adhesive Nozzle
- Size: 3 in W
- Characteristics: Spreads 11 Rows of Adhesive, Creates Flat, Well-Bonded Installation
Mfr # TRWL3838
Key Features:
- Item: Plastic Trowel
- Material: Plastic
- For Use With: Radiant Floor Heating Mats
Mfr # 16260
Key Features:
- Item: Plastic Trowel
- Package Quantity: 1
Mfr # 1200KTF7018
Key Features:
- Height (In.): 11 in
- Width (In.): 3 7/8 in
- Max. Pressure (PSI): 50 psi
Mfr # 1871-6
Key Features:
- Cuff Material: Cowhide
- Leather Palm Process: Grain
- Stitching Material: Kevlar(R)
Mfr # 172
Key Features:
- Action: Momentary
- Head Material: Nickel Plated Brass
- Lamp Type: Not Applicable
Mfr # 801C
Key Features:
- Item: Electrical Box Cover
- Box Type: Square
- Number of Gangs: 2
Mfr # 45-0388
Key Features:
- Item: Push Spreader
- Capacity: 85 lb.
- Drop Type: Broadcast
Mfr # 20Y943
Key Features:
- Features: Interlocking Nose
- Handle Type: Straight
- Number of Blades Included: 6
Mfr # 45-0614
Key Features:
- Item: Push Spreader
- Capacity: 130 lb
- Spread Width: 10 ft
Mfr # STEZ15
Key Features:
- Item: Carpet Mounting Tape
- Size: 15 ft
- For Use With: Carpeting
Mfr # 45-0548
Key Features:
- Item: Broadcast Spreader
- Capacity: 130 lb
- Spread Width: 10 ft