Anniversary Deal
Count on great prices, fast shipping and friendly service every time you order an anniversary deal from Zoro.
Shop Anniversary Deal results
(Showing 1 - 15)
Relevance
Mfr # ZE-N-2S
Key Features:
- Item: Limit Switch
- Basic Actuator Style - Limit Switch: Plunger
- Actuator Style - Limit Switch: Plunger
Mfr # 66623399128
Key Features:
- Abrasive Material: Zirconia Alumina
- Disc Dia.: 5"
- Disc Type: Type 27
Mfr # WC-1HPPADSET
Key Features:
- Fits Brand: WayCool
- Features: Material: Specialty Grade Paper; Product Color: Beige
- Item: Replacement Waycool Evap Cooling Pad Set
Mfr # 1730
Key Features:
- Item: Wireless Thermometer
- Temp. Range (F): -40 Degrees to 140 Degrees
- Temp. Range (C): -40 Degrees to 60 Degrees
Mfr # 5HM04N11T6PBQE
Key Features:
- Item: Booster Pump
- Booster Pump Type: Booster Pump
- HP - Pumps: 1 1/2 hp
Mfr # V114BL
Key Features:
- Item: Keyed Georgian Deadlock, Black
- Finish: Black
- Package Quantity: 1
Mfr # 00325A2
Key Features:
- Item: Digital Thermometer
- Temp. Range (F): 32 Degrees to 122 Degrees
- Accuracy: +/-2 Degrees F/ +/-5% RH
Mfr # PQ7834
Key Features:
- Item: Compound Digital Pressure Switch
- Circuit Type: PNP
- Electrical Connection: 4 Pin M8 Connector
Mfr # 7000000743
Key Features:
- Brush Dia.: 2 in
- Bristle Type: Type S
- Abrasive Material: Ceramic
Mfr # 994010
Key Features:
- Item: Digital Panel Mount Thermometer
- Thermometer Item: Digital Panel Mount Thermometer
- Thermometer Power Source: AAA Battery
Mfr # PK22FL
Key Features:
- Item: Panelboard Lock Replacement
- Accessory Type: Panelboard Lock Replacement
- Features: Mercury Free
Mfr # 93114
Key Features:
- Mounting Type: Arbor Hole
- Max. RPM: 20,000 RPM
- Arbor Hole Size: 2 in
Mfr # 7035LF-12
Key Features:
- Item: Special Drop Adapter
- Tube Fitting Material: Lead Free Cast DZR Brass
- Pipe Fitting Material: Lead Free Cast DZR Brass
Mfr # V10-414080-170
Key Features:
- Item: Reversing Valve, V Series, 10 ton capaci
- Valve Type: Slide
- Operation Type: Coil Operated Four Way
Mfr # 518200
Key Features:
- Item: Centrifugal Pump
- HP: 1/125 hp
- Voltage: 115V