Ape Case
We make finding an ape case fast and simple every time!
Shop Ape Case results
(Showing 1 - 15)
Relevance
Key Features:
- Item: Solar Charge Controller
- No-Load Loss: 12 mA @ 24V, 8 mA @ 12V
- Depth: 2 3/10 in
Key Features:
- Item: 27"H-W 6"L Aluminum Wall Backdraft Dampr
- Shutter Mounting Position: Vertical
- Shutter Mounting Location: Wall
Key Features:
- Item: Interchangeable Hex Hub
- Bore Dia. (In.): 1/2 in
- Construction Material: Alloy Steel
Key Features:
- Blade Material: Polybutylene Terephthalate
- CFM @ 0.000-In. SP: 105
- Depth: 1 1/2 in
Key Features:
- Item: Solar Charge Controller
- Features: Uses the latest PWM charging technology and state of charge monitoring, adjusts charging based on battery voltage prolonging overall battery life; LCD displays key information such as battery voltage, solar panel voltage, solar panel charging current and load discharging current.; PV input, battery output and load control ports; Industrial grade case; Adjustable voltages; Extremely east to set up; Dual USB outlets; 4 Pre-drilled holes for easy mounting; CE, ETL to UL1741 and RoHS compliant; 2 Year warranty
- Specification: Rated current: 10A;DC voltage: 12/24V;Max output: 120 watts @12V and 240 watts @24V;Max solar voltage: 50V;Low voltage disconnect: 10.7/21.4V;Low voltage reconnect: 12.5/25.2V;Self consumption: .5 watts;Efficiency: 99%;Case: ABS & aluminum. Dissipates heat.;USB: Dual 5V/2A;Temp compensation: -4mV/Cell/C;Operating temp: -13F to 140F;Reverse polarity, short circuit, over voltage and over discharge protections;Automatic load reconnection and voltage detection;3 stage charging: deep cycle, sealed, Gel, AGM, flooded and Lithium adjustable charging for different battery technologies;LCD display – adjustable settings;12 AWG Wire recommended
Key Features:
- Item: Solar Panel
- Maximum Power Point: 100 W
- Cell Type: Monocrystalline
Key Features:
- Item: Solar Charge Controller
- Features: MPPT technology: Maximum Power Point Tracking produces maximum available power from PV array to battery bank utilizing peak power of the I-V curve;Quality heatsink cooling – no fans needed and no thermal derating;Battery type selector and user defined charging voltage;4 stage charging;PV input, battery output and load control ports;Stackable;Reliable electronics, over engineered components generating less heat;Very efficient up to 99%;Low self consumption;Thermal design rugged case;Over temp protection;Overload, short circuit, high and low voltage protection;RS485 port for computer monitoring;CE, ETL to UL1741 and RoHS compliant;Marine coated;Mounting holes
- Specification: ELECTRICALPV Operating Voltage: Rated PV input: CHARGING;MECHANICAL;15-150Vdc@12V34-150Vdc@24V;34-150Vdc@24V;50-150Vdc@36V;60-150Vdc@48V;12V – 1400 Watts;24V – 2800 watts;36V – 4200 watts;48V – 5600 watts;Maximum charging current: 100 amps;Maximum DC load current: 60 amps;Max PV open circuit voltage: 150Vdc;Self power consumption: <4 watts;Efficiency: 98.5%;Protections: overload, short circuit, high voltage, high temperature, low voltage and auto correct;Monitoring: RS485 port for computer monitoring;Optimal cooling case design – built for extreme conditions;Battery types: gel, sealed, AGM, flooded, lithium, user defined (adjustable voltage);4 Stage charging: bulk, absorption, float and equalize;Bulk charge voltage: sealed 14.4V, AGM/gel 14.2V, flooded 14.6V, user defined 10-15V;Float charge voltage: sealed/AGM/gel 13.7V, flooded 13.6V, user defined 10-15V;Equalize charge voltage: sealed 14.6V, AGM/gel 14.8V, flooded 14.8V, user defined 10-15V;Low voltage reconnection: 12.5V;Low voltage disconnect voltage: 10.5V (10.5-12.5V adjustable);Enclosure: IP43 protection, metal;Cooling: heatsink;Humidity: 100% non-condensing;Temperature compensation: -5mV°C / 2V with BTS;Temperature range: -25°C to 60°C or -13°F to 140°F;Conformal coated for marine environments;Wire knockouts: 1.25";Unit weight: 20 lbs;Boxed weight: 22 lbs;Dimensions: 17.5"L x 9"W x 4.7"H;Warranty: 2 years;Certifications: ETL to UL1741, CE, RoHS, CETL
Key Features:
- Item: Interchangeable Hex Hub
- Bore Dia. (In.): 5/8 in
- Construction Material: Alloy Steel
Key Features:
- Amps: 0.3 A/2.75 A
- Material: Plastic
- Type: 5-45 Watt Controller
Key Features:
- Item: Solar Panel Controller
- Width: 2 3/4 in
- Depth: 7/8"
Key Features:
- Item: 19"H-W 6"L Aluminum Wall Backdraft Dampr
- Shutter Mounting Position: Vertical
- Shutter Mounting Location: Wall
Key Features:
- Item: Solar Charge Controller
- Max. Solar Input Voltage: 100V DC
- Depth: 5 1/8 in
Key Features:
- Item: Solar Charge Controller
- Max. Battery Charging Voltage: 24V DC
- Max. Current: 60 A
Key Features:
- Item: MPPT Solar,Charge Controller,60A
- Package Quantity: 1
Key Features:
- Item: 27"H-W 5.75"L Alu Wall Vent Shutter
- Shutter Mounting Position: Vertical
- Shutter Mounting Location: Wall