Auto Drain Filter
We have the auto drain filter you need to get the job done right.
Shop Auto Drain Filter results
(Showing 1 - 15)
Relevance
Mfr # CO 8824MD
Key Features:
- Item: Filter W/Auto Drain,Metal Bowl,1/2"
- Includes: Sightglass
- Overall Height: 7 in
Mfr # 4ZK18
Key Features:
- Item: Filter Drain Kit
- For Use On: Speedaire Compact Series
- Type: Automatic
Mfr # 4ZK14
Key Features:
- Item: Filter Drain Kit
- Type: Automatic
- For Use On: Speedaire Standard and Heavy Duty
Mfr # 411RED
Key Features:
- Body Height: 3 in
- Shackle Type: Open
- Green Certification or Other Recognition: UL Environment Claims Validated
Mfr # 4ZL12
Key Features:
- Filter Rating - Air Treatment: 5 micron
- Drain Type: Automatic
- Overall Width: 8 1/4 in
Mfr # S31GRN
Key Features:
- Standards: OSHA
- Body Width: 1 3/8 in
- Legend: Danger Locked Out Do Not Remove
Mfr # GRP-95-973
Key Features:
- Item: Automatic Float Drain
- Application: Converts Manual Drain on Filter to Automatic Drain
- Fits: Series F18, F28, F30, B18, B28, M18, M28, M30
Mfr # HBL14W47
Key Features:
- Item - Plugs and Receptacles: Watertight Straight Blade Plug
- Item: Watertight Straight Blade Plug
- Wiring Style: Standard
Mfr # 13X524
Key Features:
- Item: Timed Electric Auto Drain Valve
- Pipe Size: 1/4 in NPT
- Drain Size: 1/4 in
Mfr # 13X528
Key Features:
- Item: Timed Electric Auto Drain Valve
- Pipe Size: 1/2 in NPT
- Drain Size: 1/2 in
Mfr # MDV-400
Key Features:
- Item: Float Drain
- For Use With: Speedaire Condensate Separators and Compressed Air Filters Except Activated Carbon Filters
- Overall Height: 3 in
Mfr # 7D746
Key Features:
- Item: Filter/Regulator/Lubricator
- Includes: Mounting Brackets, Pressure Gauge
- Pipe Size: 3/4" NPT
Mfr # EDV-1
Key Features:
- Item: Auto Drain
- Package Quantity: 1
Mfr # 53DN44
Key Features:
- Item: Timed Electric Auto Drain Valve
- Pipe Size: 1/2 in NPT
- Drain Size: 1/4 in
Mfr # 072-0030IA
Key Features:
- Voltage: 120v
- Max. Pressure: 230 psi
- Standards: NEMA 4