Badger Xp
We have the badger xp you need to get the job done right.
Shop Badger Xp results
(Showing 1 - 15)
Relevance
Mfr # Badger 5 XP
Key Features:
- Item: Garbage Disposal
- HP: 3/4 hp
- Connection Drain: 1 1/2 in
Mfr # 31CE55
Key Features:
- Item: Rolling Tool Cabinet
- Number of Drawers: 3
- Color: Red
Mfr # SVH400XL
Key Features:
- Item: Flooring Strap Clamp
- Application: Laminate Flooring, Solid Wood
- Capacity: 25 ft
Mfr # DT2400-12
Key Features:
- Handle Material: Plastic, Steel
- Throat Depth (In.): 8 in
- Application: Welding and Fabrication
Mfr # 4KY25
Key Features:
- Item: V-Block Set
- Material: Steel
- Measuring Range (In.): 1 to 1-1/2
Mfr # 10-46
Key Features:
- Item: Undercut Jamb Saw
- Motor: 110V, 60 Hz, 5.8 Amp
- No Load RPM: 10,000 RPM
Mfr # 32H834
Key Features:
- Item: Top Chest
- Number of Drawers: 6
- Color: Black
Mfr # 6608
Key Features:
- Series: Camo Plugs(R)
- Reusability: Disposable
- Earplug Material: Soft Foam
Mfr # 150596
Key Features:
- Item: Mold On Rubber Wheel
- Hub Type: Cast Iron
- Hub Length: 2-3/4"
Mfr # BADGER 1 WITH CORD
Key Features:
- Item: Garbage Disposal
- HP: 1/3 hp
- Connection Drain: 1 1/2 in
Mfr # 1065674
Key Features:
- Promotion Restriction: Not eligible for promotion
- Nozzle Design: Pistol Grip
- Max. Pressure: 100 psi
Mfr # 6845
Key Features:
- Item: Ear Plugs with Dispenser
- Cord Options: Disposable
- Earplug Color: Disposable
Mfr # CART 4B
Key Features:
- Material: Steel
- Color: Silver
- Load Capacity: 600 lb
Mfr # 3104 06 00
Key Features:
- Item: Union Tee
- Specific Fitting Shape: Tee
- Tube Size: 6mm
Mfr # 3106 06 00
Key Features:
- Item: Union
- Basic Fitting Material: Nylon
- Tube Fitting Material: Nylon