Shop All Push-to-Connect Tube Fittings
Legris
Union Tee, 6mm Tube Size, Nylon, Black, 10 PK
Mfr # 3104 06 00
Zoro # G2819625
original price:
$78.45
14% off
new price: $67.35
/pk 10, $6.73/ea
$67.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Tee
- Tube Size 6mm
- Max. Pressure 290 psi
- Basic Material Plastic
- Body Material Glass Filled Nylon
Product Information
- Brand Legris
- MFR # 3104 06 00
- Zoro # G2819625
- UPC # 820099212760
- Country of Origin Mexico
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 6mm |
Overall Length | 36 mm |
Fitting Side C Tube Outer Diameter | 6 mm |
Fitting Side A Tube Outer Diameter | 6 mm |
Fitting Side B Tube Outer Diameter | 6 mm |
Details
Description
Union Tee, Application Air, Color Black, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Includes Pre-Applied Thread Sealant Yes, Fitting Side A Tube Outer Diameter 6 mm, Fitting Side B Tube Outer Diameter 6 mm, Fitting Side C Tube Outer Diameter 6 mm, Fitting Material Nylon, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 176 Degrees F, Overall Length 36 mm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flexible Metal Hose, 1/2 in. dia, 12in.L (08PL-CA11-0120-11D-11D)
- ZORO SELECT 3/16" x 1/4" Low Lead Brass Reducer (700082-0403)
- PARKER 3/8" A-LOK Brass Back Ferrule (6BF6-B)
- DELTA AC to DC Converter (060683A)
- LEGRIS Male Elbow, 6mm Tube Size, Nylon, Black, 10 PK (3199 06 13)
- LEGRIS Male Connector, 6mm Tube Size, Nylon, Black, 10 PK (3101 06 19)
- LEGRIS Male Connector, 6mm Tube Size, Nylon, Black, 10 PK (3175 06 14)
- LEGRIS Wye Union, 1/8 in Tube Size, Nylon, Black, 10 PK (3140 53 00)
- LEGRIS Male Connector, 12mm Tube Size, Nylon, Black, 10 PK (3175 12 22)
- LEGRIS Female Adapter, 6mm Tube Size, Nylon, Black, 10 PK (3114 06 13)
- LEGRIS Male Connector, 4mm Tube Size, Nylon, Black, 10 PK (3101 04 19)
- Legris Tube Fittings