Benchtop Temperature Controllers
We make finding benchtop temperature controllers fast and simple every time!
Shop Benchtop Temperature Controllers results
(Showing 1 - 15)
Relevance
Mfr # SDC120JF-A
Key Features:
- Item: Temperature Controller
- Digital/Analog: Digital
- Sensor Type: J
Mfr # SDC120KF-A
Key Features:
- Item: Temperature Controller
- Digital/Analog: Digital
- Sensor Type: K
Mfr # DHLS15
Key Features:
- Item: Drum Heater
- Watts: 1,200 W
- Amps AC: 10 A
Mfr # HSTAT101010
Key Features:
- Temp. Range (F): 50 Degrees to 425 Degrees F
- Heating Device Outer Material: Silicone
- Heating Device Type: Tape
Mfr # TSW-150
Key Features:
- Item: Temperature Controller
- Digital/Analog: Digital
- Description/Special Features: Dual Red LED Display, Single Stage, Weather-Proof
Mfr # HSTAT101006
Key Features:
- Wattage: 432
- Heating Device Outer Material: Silicone
- Length: 6 ft
Mfr # FFRG15-100
Key Features:
- Item: Electric Heating Cable
- Mounting Location: Wet or Dry
- Cable Length: 100 FT
Mfr # HB1001
Key Features:
- Item: Jug Warmer
- Watts: 200 W
- Amps AC: 1.6 A
Mfr # FGDHC55120D
Key Features:
- Item: Drum Heater
- Watts: 1,600 W
- Amps AC: 13.3 A
Mfr # DHCS15R
Key Features:
- Item: Silicone Rubber Heater
- Watts: 1,200 W
- Amps AC: 10 A
Mfr # DHLS10
Key Features:
- Item: Drum Heater
- Watts: 550 W
- Amps AC: 4.6 A
Mfr # E5CSVR1TF AC100-240
Key Features:
- Item: Temperature Controller
- Digital/Analog: Digital
- Description/Special Features: Deviation Indicator, Multiple Input, On/OFF Or PID With On Demand Auto Tune
Mfr # SRL06121
Key Features:
- Standards: CE,CRUS,CSA, RoHS
- Temp. Range (C): -51 Degrees to 232 Degrees
- Series: SRL
Mfr # SRL06122
Key Features:
- Temp. Range (C): -51 Degrees to 232 Degrees
- Voltage: 240 V
- Wattage: 180
Mfr # HTC451003
Key Features:
- Features: 24 in Power Leads With Standard 2-Prong Plug (NEMA 1-15), 9 in High-Temperature Tie Downs
- Width: 0.1875 in
- Temp. Range (F): Up to 900 Degrees F