Blasting Basket
Our endless aisle includes a blasting basket and so much more!
Shop Blasting Basket results
(Showing 1 - 15)
Relevance
Mfr # 41909
Key Features:
- Blasting Accessory Grouping: Blast Cabinet Accessories
- For Use With: All Abrasive Blast Cabinets
- Material: Metal
Mfr # 201213
Key Features:
- Blasting Accessory Grouping: Blast Cabinet Accessories
- For Use With: All Abrasive Blast Cabinets
- Size: 8 in x 8 in
Mfr # 003-95
Key Features:
- Overall Width: 22 3/4 in
- Overall Depth: 12 1/4 in
- Overall WxDxH: 22 3/4 in x 12 1/4 in x 7 1/2 in
Mfr # 10420
Key Features:
- Length (In.): 36 in
- Material: Wood
- Size: 36in
Mfr # 274-1-SS
Key Features:
- Item: Replacement Spring
- For Use With Mfr. Model Number: C-HP-125-125, C-HP-135-135, C-HP-325-325, C-HP-330-330, C-HPL-125-125, C-HPL-135-135, C-HPL-325-325, C-HPL-330-330, C-L350-5012-4, C-L350-5012-A, C-L350-5012-B, C-L350-5012-F, C-L350-5012-X, C-L350-5016-A, C-L350-5016-C, C-L350-5016-D, C-L350-5016-E, C-L350-5016-F, C-L350-5016-K, C-L350-5016-X, C-L350L-5012-A, C-L350L-5012-B, C-L350L-5012L-X, C-L350L-5014-F, C-L350L-5016-A, C-L350L-5016L-X, C-LP-125-125, C-LP-135-135, C-LP-150-150, C-LP-325-325, C-LP-335-335, C-LP-350-350, C-LP-425-425, C-LPL-125-125, C-LPL-135-135, C-LPL-150-150, C-LPL-325-325, C-LPL-335-335, C-LPL-350-350, C-LPL-425-425, C-MP-325-325, C-MP-335-335, C-MP-425-425, C-MP-430-430, C-MPL-325-325, C-MPL-335-335, C-MPL-425-425, C-MPL-430-430, E-HP-130, E-HP-150, E-HP-330, E-HP-350, E-HPL-130, E-HPL-150, E-HPL-330, E-HPL-350, E-LP-330, E-LP-350, E-LP-430, E-LP-450, E-LPL-330, E-LPL-350, E-LPL-430, E-LPL-450, E-MP-330, E-MP-350, E-MP-430, E-MP-450, E-MPL-330, E-MPL-350, E-MPL-430, E-MPL-450, EN-N-125, EN-N-135, EN-N-150, EN-N-160, EN-N-325, EN-N-335, EN-N-350, EN-N-360, EN-N-425, EN-N-435, EN-N-450, ENH-N-125, ENH-N-135, ENH-N-150
- Spring Material: Stainless Steel
Mfr # 41909
Key Features:
- Drive Size: 1/4 in
- Socket Type: Deep
- SAE or Metric: SAE
Mfr # 41600
Key Features:
- Blaster Grouping: Portable Abrasive Blaster
- Feed Type: Pressure
- Hopper Capacity (Lb.): 100 lb
Mfr # 101691G-A
Key Features:
- Application: To Prepare Surfaces for Plating, Scale Removal as well as for Deburring and Peening
- Overall Width: 19 in
- Feed Type: Siphon
Mfr # 55B004
Key Features:
- Item: Parts Washer Basket
- Includes: Handle
- Package Quantity: 1
Mfr # 10Z916
Key Features:
- Includes: Not Applicable
- Overall Height: 19 3/8 in
- Feed Type: Siphon
Mfr # 10Z915
Key Features:
- Blaster Grouping: Portable Abrasive Blaster
- Feed Type: Pressure
- Hopper Capacity (Lb.): 125 lb
Mfr # 41908
Key Features:
- Blasting Accessory Grouping: Filters
- For Use With: All Abrasive Blast Cabinets and Blasters
- Item: Fine Mesh Strainer
Mfr # 16-PB-DS
Key Features:
- Item: Penetrating Lubricant
- Container Type: Aerosol can
- Penetrant Base: Petroleum
Mfr # 004-95
Key Features:
- Overall Width: 17 1/4 in
- Overall Depth: 12 1/4 in
- Overall WxDxH: 17 1/4 in x 12 1/4 in x 11 in
Mfr # 101696G-A
Key Features:
- Blast Cabinet Grouping: Abrasive Blast Cabinet
- Overall Height: 65 in
- Application: To Prepare Surfaces for Plating, Scale Removal as well as for Deburring and Peening