Reducing Coupling, Pipe Fitting Material Brass, Pipe Size - Pipe Fitting 1/2 in x 1/4 in, Fitting Connection Type FNPT, Standards NSF 61 ANNEX G, Fitting Length 1 13/64 in, Max. Pressure 1200 psi, Outside Dia. 15/16 in, Hex Size 15/16 in, Temp. Range -65 Degrees to 250 Degrees F
Reducing Coupling, Pipe Fitting Material Brass, Pipe Size - Pipe Fitting 1/2 in x 1/4 in, Fitting Connection Type FNPT, Standards NSF 61 ANNEX G, Fitting Length 1 13/64 in, Max. Pressure 1200 psi, Outside Dia. 15/16 in, Hex Size 15/16 in, Temp. Range -65 Degrees to 250 Degrees F
Reducing Coupling, Pipe Fitting Material Brass, Pipe Size - Pipe Fitting 1/4 in x 1/8 in, Fitting Connection Type FNPT, Standards SAE J530 and J531, Fitting Length 31/32 in, Max. Pressure 1000 psi, Hex Size 3/4 in, Temp. Range -65 Degrees to 250 Degrees F
Reducing Coupling, Pipe Fitting Material Brass, Pipe Size - Pipe Fitting 1/4 in x 1/8 in, Fitting Connection Type FNPT, Standards SAE J530 and J531, Fitting Length 31/32 in, Max. Pressure 1000 psi, Hex Size 3/4 in, Temp. Range -65 Degrees to 250 Degrees F
Use brass fittings to assist plumbing systems in transporting liquids and gases such as water, fuel, gasoline, or natural gas. Take a look at the features for Zoro Select Reducing Coupling. Basic Fitting Shape: Coupling, Specific Fitting Shape: Reducing Coupling.
Use brass fittings to assist plumbing systems in transporting liquids and gases such as water, fuel, gasoline, or natural gas. Take a look at the features for Zoro Select Reducing Coupling. Basic Fitting Shape: Coupling, Specific Fitting Shape: Reducing Coupling.
Reducing Coupling, Pipe Fitting Material Brass, Pipe Size - Pipe Fitting 3/4 in x 1/2 in, Fitting Connection Type FNPT, Standards SAE J530 and J531, Fitting Length 1 1/2 in, Max. Pressure 1000 psi, Hex Size 1 3/8 in, Temp. Range -65 Degrees to 250 Degrees F
Reducing Coupling, Pipe Fitting Material Brass, Pipe Size - Pipe Fitting 3/4 in x 1/2 in, Fitting Connection Type FNPT, Standards SAE J530 and J531, Fitting Length 1 1/2 in, Max. Pressure 1000 psi, Hex Size 1 3/8 in, Temp. Range -65 Degrees to 250 Degrees F
Reducing Coupling, Pipe Fitting Material Red Brass, Fitting Schedule/Class Class 125, Pipe Size - Pipe Fitting 1 1/2 in x 1 in, Fitting Connection Type FNPT, Standards ANSI B1.20.1, ASME B16.15, ASTM B584, Max. Pressure 125 psi, Temp. Range -20 Degrees to 400 Degrees F
Reducing Coupling, Pipe Fitting Material Red Brass, Fitting Schedule/Class Class 125, Pipe Size - Pipe Fitting 1 1/2 in x 1 in, Fitting Connection Type FNPT, Standards ANSI B1.20.1, ASME B16.15, ASTM B584, Max. Pressure 125 psi, Temp. Range -20 Degrees to 400 Degrees F
Reducing Coupling, Pipe Fitting Material Brass, Pipe Size - Pipe Fitting 1/2 in x 3/8 in, Fitting Connection Type FNPT, Standards SAE J530 and J531, Fitting Length 1 3/8 in, Max. Pressure 1000 psi, Hex Size 1 1/16 in, Temp. Range -65 Degrees to 250 Degrees F
Reducing Coupling, Pipe Fitting Material Brass, Pipe Size - Pipe Fitting 1/2 in x 3/8 in, Fitting Connection Type FNPT, Standards SAE J530 and J531, Fitting Length 1 3/8 in, Max. Pressure 1000 psi, Hex Size 1 1/16 in, Temp. Range -65 Degrees to 250 Degrees F
Reducing Coupling, Pipe Fitting Material Red Brass, Fitting Schedule/Class Class 125, Pipe Size - Pipe Fitting 1 in x 1/2 in, Fitting Connection Type FNPT, Standards ANSI B1.20.1, ASME B16.15, ASTM B584, Max. Pressure 125 psi, Temp. Range -20 Degrees to 400 Degrees F
Reducing Coupling, Pipe Fitting Material Red Brass, Fitting Schedule/Class Class 125, Pipe Size - Pipe Fitting 1 in x 1/2 in, Fitting Connection Type FNPT, Standards ANSI B1.20.1, ASME B16.15, ASTM B584, Max. Pressure 125 psi, Temp. Range -20 Degrees to 400 Degrees F
Pant Hanger w/Clamp, White, Material Plastic, Package Quantity 2
Pant Hanger w/Clamp, White, Material Plastic, Package Quantity 2
Ball Valve, Body Material Lead-Free Bronze, Body Style Inline, 2-Piece, Pipe Size 1 in, Connection Type FNPT x FNPT, Full Port, Max. Pressure 600 psi CWP, Max. Steam Pressure 100 psi WSP, Temp. Range up to 300 Degrees F, Ball Material Silicon Bronze, Seat Material PTFE, Stem Type Blowout Proof, Handle Type Lever, Handle Material Plated Steel, Stem Material Silicon Bronze, Body Seal Material EPDM, Hose I.D. 1 in
Ball Valve, Body Material Lead-Free Bronze, Body Style Inline, 2-Piece, Pipe Size 1 in, Connection Type FNPT x FNPT, Full Port, Max. Pressure 600 psi CWP, Max. Steam Pressure 100 psi WSP, Temp. Range up to 300 Degrees F, Ball Material Silicon Bronze, Seat Material PTFE, Stem Type Blowout Proof, Handle Type Lever, Handle Material Plated Steel, Stem Material Silicon Bronze, Body Seal Material EPDM, Hose I.D. 1 in
Mounting Bracket, Fits Series R03, BB3
Mounting Bracket, Fits Series R03, BB3
Welding Helmet, Auto-Darkening, Lens Shade 5 to 13, 3.0 Welding Helmet Light State, Viewing Area 3.82 in x 1.85 in, Welding Helmet Color Graphics, Welding Helmet Material Nylon, Digital Performance Series, Grind Mode Yes, Electromagnetic Sensor No, Number of Arc Sensors 3, Switching Speed 1/20, 000 sec, Graphics 64 Custom, TIG AMP Rating 5A, Power Source Battery and Solar, Headgear Ratchet, ADF Controls Digital, Battery Type Lithium, Battery Life 3, 000 hr
Welding Helmet, Auto-Darkening, Lens Shade 5 to 13, 3.0 Welding Helmet Light State, Viewing Area 3.82 in x 1.85 in, Welding Helmet Color Graphics, Welding Helmet Material Nylon, Digital Performance Series, Grind Mode Yes, Electromagnetic Sensor No, Number of Arc Sensors 3, Switching Speed 1/20, 000 sec, Graphics 64 Custom, TIG AMP Rating 5A, Power Source Battery and Solar, Headgear Ratchet, ADF Controls Digital, Battery Type Lithium, Battery Life 3, 000 hr
Fully Threaded Stud, System of Measurement Inch, Threaded Rod Material Steel, Threaded Rod Material Grade Grade B7, Threaded Rod Finish Black Oxide, Thread Size 5/8 In.-11, Length 7 in, Thread Direction Right Hand, Threaded Rod Thread Type UNC, Meets/Exceeds ASTM A193, Min. Tensile Strength 125, 000 psi, Rockwell Hardness C35 Max, Temp. Range 1000 Degrees F Max, Thread Class 2A, Yield Strength 105, 000 psi, Package Quantity 4
Fully Threaded Stud, System of Measurement Inch, Threaded Rod Material Steel, Threaded Rod Material Grade Grade B7, Threaded Rod Finish Black Oxide, Thread Size 5/8 In.-11, Length 7 in, Thread Direction Right Hand, Threaded Rod Thread Type UNC, Meets/Exceeds ASTM A193, Min. Tensile Strength 125, 000 psi, Rockwell Hardness C35 Max, Temp. Range 1000 Degrees F Max, Thread Class 2A, Yield Strength 105, 000 psi, Package Quantity 4