Capacitance Meter
We have the capacitance meter you need to get the job done right.
Shop Capacitance Meter results
(Showing 1 - 36)
Relevance
Key Features:
- Item: Handheld Capacitance Meter
- Accuracy: 0.5% Basic
- Display: Backlit LCD
Key Features:
- Item: Capacitance Meter
- Length: 9
- Height: 2.5
Key Features:
- Item: Digital Capacitor Tester
- Capacitance Range: 0.01 uF to 9,999 uF
- Display: 4 Digit LED
Key Features:
- Package Quantity: 1
Key Features:
- Item: Deluxe Universal LCR Meter
- Inductance Range: 40 uH to 1000 H
- Inductance Accuracy: +/-0.5%
Key Features:
- Item: Semiconductor Tester
- Application: Tests Transistors, Silicon Control Rectifiers, Diodes, LEDs and Batteries Under Load, Also Tests Capacitors and Resistors
- Capacitance Range: 0.1 pF to 20 mF
Key Features:
- Item: Passive Component LCR Meter
- Inductance Range: 20 to 2000 micron H, 20 to 2000 mH, 20 to 2000 H
- Inductance Accuracy: +/-1.5% +15 dgt.
Key Features:
- Item: In-Circuit ESR/DC Resistance Tester
- Capacitance Range: 0.47 to 2200 micronF
- Display: 25 Segment LED Bar Scale
Key Features:
- Item: Handheld Component Tester
- Inductance Range: 200 uH to 200 H
- Inductance Accuracy: Varies With Range
Key Features:
- Package Quantity: 1
Key Features:
- Item: Hard Start Kit
- Type: Relay, Overload and Start Capacitor
- Voltage: 115
Key Features:
- System of Measurement: Inch
- Thread Size: 1/2"-13
- Fastener Length: 2-3/4 in
Key Features:
- Item: Compartment Box
- Overall WxDxH: 13 1/8 in x 2 3/8 in
- Number of Compartments: 24
Key Features:
- Item: Megohmmeter
- Output Test Voltage: 500V DC
- Insulation Resistance Range: 20 megaohm to 1 gigohm
Key Features:
- Item: Diagnostic Tool
- Features: 24V AC Indicating Light, Easy to Use, No Batteries Required, Short Circuit Protection, The Back of the Unit is Magnetic for Job Site Convenience, Unit Weight 5.5 oz
- Length (In.): 7.5 in
Key Features:
- Item: Hard Start
- Type: Relay, Overload and Start Capacitor
- Control Volts: 115
Key Features:
- Item: Condenser Tube Brush
- Type: Fin Whisk
- Fill Type: Stainless Steel
Key Features:
- Item: Motor Number Sm670 By Supco
- Package Quantity: 1
Key Features:
- Overall Length: 15 in
- Finish: Chrome
- Material: Alloy Steel
Key Features:
- Length: 48 in
- Application: Removing Filters
- Material: Steel
Key Features:
- Item: Bullet Piercing Valve
- Connection Size: 1/4 in, 5/16 in, and 3/8 in OD
- For Use With: All CFC, HCFC and HFC Refrigerants, For Use On Low Side of R410 Systems
Key Features:
- Item: Condenser Coil Cleaner
- Color: Yellow
- Application: Condenser and Evaporator Coils
Key Features:
- Size: 5-1/4 in x 1 in
- Length: 20 in
- For Use With: Control Boards, Switches, Thermostats
Key Features:
- Voltage: 120/240V
- For Use With: Air Conditioning Evaporator Coils
- Phase: 1 and 3
Key Features:
- Item: AIR Coupler, 815
- Package Quantity: 1
Key Features:
- Item: Hard Start Kit
- Type: Relay and Start Capacitor
- Voltage: 90-277
Key Features:
- Item: Fin Comb Ring
- Fits Brand: Admiral, Amana, Caloric, Crosley, Estate, Hardwick, Inglis, Jenn-Air, Kenmore, KitchenAid, Magic Chef, Maytag, Modern Maid, Norge, Roper, Sears, Whirlpool
- Package Quantity: 1
Key Features:
- Item - Relay: Single Function Encapsulated Timing Relay
- Function - Timing Relay: Delay on Make
- Input or Control Voltage: 19 to 250V AC/DC
Key Features:
- Item: Mini Split Adapter
- Length: 6 5/16 in
- Color: Black
Key Features:
- Type: Three Wire Fan And Defrost Terminator
- Mounting Method: Two Screw Mounting Holes
- Differential: 20
Key Features:
- Voltage: 120V AC
- Watts: 1,440 W
- Length: 21 1/4 in
Key Features:
- Item: Pan Heater For Condensate Pump
- Voltage: 120V AC
- Height: 4 in
Key Features:
- Gear Type: Spur
- Overall Length: 24 in
- Winch Type: Lifting
Key Features:
- Item: Fan Blade Puller
- Package Quantity: 1
Key Features:
- Item: Residential Gas Furnace Fuse Testing Kit
- Depth (In.): 6.5 in
- Function: Test and Troubleshoot Low Voltage Circuits Without Damaging Fuses