Chrome Nipple
If you need a chrome nipple we have them at everyday low prices.
Shop Chrome Nipple results
(Showing 1 - 15)
Relevance
Mfr # 311-072CNL
Key Features:
- Standards: Schedule 40, ASTM B43, ASTM B687, ASTM B456, ASTM B1.20.1
- Size: 1/2" x 8"
- Package Quantity: 1
Mfr # 8008-06-06
Key Features:
- Pipe Size - Pipe Fitting: 3/8 in
- Specific Fitting Shape: Adapter
- Pipe Fitting Material: Brass
Mfr # 81300-1630
Key Features:
- Pipe Size - Nominal: 1 in
- Overall Pipe Length: 3 in
- Pipe Fitting Material: Chrome Plated Brass
Mfr # 311-075CNL
Key Features:
- Standards: Schedule 40, ASTM B43, ASTM B687, ASTM B456, ASTM B1.20.1
- Size: 1/2" x 11"
- Package Quantity: 1
Mfr # 8008-12-12
Key Features:
- Pipe Size - Pipe Fitting: 3/4"
- Specific Fitting Shape: Hex Conversion Nipple
- Pipe Fitting Material: Chrome Plated Brass
Mfr # 310-043CP
Key Features:
- Standards: Class 125, 125 PSI, ASTM B584, ASTM B16.15, ASTM B1.20.1
- Size: 1/2"
- Package Quantity: 1
Mfr # 311-050CNL
Key Features:
- Standards: Schedule 40, ASTM B43, ASTM B687, ASTM B456, ASTM B1.20.1
- Size: 3/8" X 6"
- Package Quantity: 1
Mfr # 311-082CP
Key Features:
- Standards: Schedule 40, ASTM B43, ASTM B687, ASTM B456, ASTM B1.20.1
- Size: 3/4" x 2"
- Package Quantity: 1
Mfr # 311-084CP
Key Features:
- Standards: Schedule 40, ASTM B43, ASTM B687, ASTM B456, ASTM B1.20.1
- Size: 3/4" x 3"
- Package Quantity: 1
Mfr # 311-088CP
Key Features:
- Standards: Schedule 40, ASTM B43, ASTM B687, ASTM B456, ASTM B1.20.1
- Size: 3/4" x 5"
- Package Quantity: 1
Mfr # 311-086CP
Key Features:
- Standards: Schedule 40, ASTM B43, ASTM B687, ASTM B456, ASTM B1.20.1
- Size: 3/4" x 4"
- Package Quantity: 1
Mfr # 311-071
Key Features:
- Standards: Schedule 40, ASTM B43, ASTM B687, ASTM B1.20.1
- Size: 1/2" x 7"
- Package Quantity: 1
Mfr # 311-090CP
Key Features:
- Standards: Schedule 40, ASTM B43, ASTM B687, ASTM B456, ASTM B1.20.1
- Size: 3/4" x 6"
- Package Quantity: 1
Mfr # 311-083CP
Key Features:
- Standards: Schedule 40, ASTM B43, ASTM B687, ASTM B456, ASTM B1.20.1
- Size: 3/4" x 2-1/2"
- Package Quantity: 1
Mfr # 311-081CP
Key Features:
- Standards: Schedule 40, ASTM B43, ASTM B687, ASTM B456, ASTM B1.20.1
- Size: 3/4" x 1-1/2"
- Package Quantity: 1