Cle-Line Burr
We have the cle-line burr you need to get the job done right.
Shop Cle-Line Burr results
(Showing 1 - 15)
Relevance
Mfr # C17762
Key Features:
- Trade Number: SA-1, SC-1, SD-1, SE-1, SF-1, SG-1, SL-1, SM-2
- Item: Carbide Bur Set
- Shank Material: Steel
Mfr # C17763
Key Features:
- Trade Number: SA-5, SC-5, SD-5, SE-5, SF-5, SG-5, SL-4, SM-5
- Item: Carbide Bur Set
- Shank Material: Steel
Mfr # 2181
Key Features:
- Item: Burr Set,Carbide Double Cut,8 pcs.
- Package Quantity: 1
Mfr # 18261
Key Features:
- Length of Cut: 7/16 in, 5/8 in, 3/4 in, 1 in, 1 1/8 in
- Trade Number: SB-3, SB-5, SC-3, SC-5, SD-5, SE-3, SF-5, SG-3, SG-5, SL-4
- Overall Length: 2 1/8 in, 2 3/8 in, 2 1/2 in, 2 3/4 in, 3 in
Mfr # 3000-0005
Key Features:
- Item: Shank Double Cut Carbide Burr Set 1/4"
- Package Quantity: 1
Mfr # 20UH85
Key Features:
- Length of Cut: 3/8 in, 5/8 in, 3/4 in, 1 11/16 in
- Trade Number: SA-1, SA-3, SC-1, SC-3, SE-1, SF-1, SF-3, SL-3
- Overall Length: 2 in, 2 1/2 in, 2 15/16 in
Mfr # 310-002073
Key Features:
- Cutting Edge Type: Double Cut
- Shape: Cylinder With Radius End
- Cutter Dia.: 3/8"
Mfr # 18265
Key Features:
- Length of Cut: 1 in, 1 1/8 in
- Trade Number: SB-5, SC-5, SF-5, SG-5, SL-4
- Overall Length: 2 3/4 in, 3 in
Mfr # M40588
Key Features:
- Number of Pieces: 9
- Type: Double Cut
- Shank Size (In.): 1/8"
Mfr # 310-001075
Key Features:
- Cutting Edge Type: Single Cut
- Shape: Cylinder With Radius End
- Cutter Dia.: 1/2"
Mfr # DUL4SET
Key Features:
- Type: Double Cut
- Number of Pieces: 8
- Package Quantity: 1
Mfr # 310-002021
Key Features:
- Cutting Edge Type: Double Cut
- Shape: Cylinder
- Cutter Dia.: 1/2"
Mfr # 2LYR9
Key Features:
- Length of Cut: 5/16 in, 7/16 in, 5/8 in, 3/4 in, 1 in, 1 1/16 in, 1 1/8 in
- Trade Number: SA-1, SA-3, SA-5, SC-1, SC-3, SC-5, SD-3, SD-5, SE-3, SF-1, SF-3, SF-5, SG-1, SG-3, SL-3, SL-4
- Overall Length: 2 in, 2 5/64 in, 2 3/16 in, 2 3/8 in, 2 1/2 in, 2 3/4 in, 2 15/16 in, 3 1/32 in
Mfr # 19D899
Key Features:
- Cutting Edge Type: Double Cut
- Shape: Pointed Cone
- Cutter Dia.: 1/2"