Concentric Hydraulic Control Valves
If you need concentric hydraulic control valves we have them at everyday low prices.
Shop Concentric Hydraulic Control Valves results
(Showing 1 - 13)
Relevance
Mfr # 1100042
Key Features:
- Gears: 11 Tooth Hardened Steel
- Type: Rotary Gear
- Flow Rate (GPM): 10-20
Mfr # 1020076
Key Features:
- Operating Pressure (PSI): 2,300 psi
- Width (In.): 2.99 in
- Port Size Inlet (In.): 7/8 -14
Mfr # F800S
Key Features:
- Item: Hydraulic Flow Control Valve
- Valve Type - Hydraulic Valves: Hydraulic Flow Control Valve
- Body Material: Steel
Mfr # F600B
Key Features:
- Item: Hydraulic Flow Control Valve
- Valve Type - Hydraulic Valves: Hydraulic Flow Control Valve
- Body Material: Brass
Mfr # LS3000-1
Key Features:
- Valve Type - Hydraulic Valves: Hydraulic Directional Control Valve
- Number of Spools - Hydraulic Valves: 1
- Valve Ways and Positions: 4-Way/4-Position
Mfr # F800B
Key Features:
- Item: Hydraulic Flow Control Valve
- Valve Type - Hydraulic Valves: Hydraulic Flow Control Valve
- Body Material: Brass
Mfr # BH6-61
Key Features:
- Item: Hydraulic Quick Connect Hose Coupling
- Quick Coupler Type: Hydraulic Coupler Nipple
- Coupler Interchange Type: ISO 7241-1 Series B
Mfr # 934332T
Key Features:
- Item: Reservoir Breather
- Overall Length: 9 in
- Micron Rating: 3
Mfr # 6601-16-16
Key Features:
- Item: Hydraulic Quick Connect Hose Coupling
- Quick Coupler Type: Hydraulic Coupler Body
- Coupler Interchange Type: ISO 7241-1 Series A
Mfr # S30-070
Key Features:
- Item: Ball Valve
- Includes: Hardware
- For Use With: Eyewash
Mfr # 1800292
Key Features:
- Displacement (Cu. In./Rev.): 0.98
- GPM @ 1800 RPM and 1000 PSI: 7.1
- Max. Continuous PSI: 4,000
Mfr # 1070033
Key Features:
- Promotion Restriction: Not eligible for promotion
- Displacement (Cu. In./Rev.): 0.711
- GPM @ 1800 RPM and 1000 PSI: 4.3
Mfr # 1070054
Key Features:
- Displacement (Cu. In./Rev.): 0.258
- GPM @ 1800 RPM and 1000 PSI: 1.6
- GPM @ 3600 RPM and 1000 PSI: 3.3