Control Wire
If you need a control wire we have them at everyday low prices.
Shop Control Wire results
(Showing 1 - 15)
Relevance
Mfr # RO9D3.5X10
Key Features:
- Item: Sprial Wound PTO Control Cable
- Type: Twist Locking Handle
- Length (In.): 120 in
Mfr # R38D6X10
Key Features:
- Item: Valve Control Cable
- Type: Dump Tarp System
- Length (In.): 120 in
Mfr # 11055
Key Features:
- Capacity: 12 to 20 AWG Standard, 18 to 10 AWG Solid, Screw Shearing 6 - 23 and 8 - 32
- Overall Length: 7 1/8 in
- Features: Cleanly Shears 6-23 and 8-32 Screws, Strong Gripping Serrated Nose For Easy Bending, Shaping and Pulling of Wire
Mfr # 16BARTW1
Key Features:
- Gauge: 16 ga
- Material: Steel
- Coil Length: 96 ft
Mfr # 22964101
Key Features:
- Item: Building Wire
- Trade Designation: THHN
- Wire Size: 12 AWG
Mfr # 30-073
Key Features:
- Color: Orange
- Min. Single Wire Size: 22 AWG
- Max. Single Wire Size: 14 AWG
Mfr # VCGTX06
Key Features:
- Item: Vernier Adjustable Locking Control Cable
- Type: Heavy-Duty Adjustable Locking Control
- Length (In.): 15 1/4 in
Mfr # 11063W
Key Features:
- Capacity: 20 to 8 AWG Solid, 22 to 10 AWG Stranded Wire
- Overall Length: 6 5/8 in
- Material: Cast Alloy Chassis
Mfr # WIRE-D-E
Key Features:
- Item: Economy Wire Reel Caddy 150 Lb Capacity
- Width (In.): 17.75
- Depth (In.): 19.5
Mfr # CF77-UL-07-04-25
Key Features:
- Wire Size: 18 AWG
- Number of Conductors: 4
- Length: 25 ft
Mfr # CF5-07-05-25
Key Features:
- Wire Size: 18 AWG
- Number of Conductors: 5
- Length: 25 ft
Mfr # CRJ45240
Key Features:
- Includes: 20 ft Black Cable
- Length: 20 ft.
- Type: Remote Control Cable
Mfr # CF77-UL-07-12-25
Key Features:
- Wire Size: 18 AWG
- Number of Conductors: 12
- Length: 25 ft
Mfr # R38D6x20
Key Features:
- Number of Pieces: 2
- Type: Control
- For Use With: Hydraulic Systems
Mfr # 1010
Key Features:
- Capacity: 22 to 10 AWG
- Overall Length: 8 1/4 in
- Features: Plastic-Covered Cushioned Handles