Dayton Gear Pump
Our endless aisle includes a dayton gear pump and so much more!
Shop Dayton Gear Pump results
(Showing 1 - 15)
Relevance
Key Features:
- Duty Rating: Light
- Design: Pedestal
- Pump Body Material: Cast Iron
Key Features:
- Duty Rating: Light
- Design: Pedestal
- Pump Body Material: Bronze
Key Features:
- Duty Rating: Light
- Design: Pedestal
- Pump Body Material: Cast Iron
Key Features:
- Duty Rating: Light
- Design: Pedestal
- Pump Body Material: Bronze
Key Features:
- Item: Penetrating Lubricant
- Container Type: Aerosol can
- Penetrant Base: Petroleum
Key Features:
- Overall Height: 49 in
- Overall Width: 19 in
- Material: Steel
Key Features:
- Pipe Threading Product Grouping: Pipe Threading Replacement Dies
- Pipe Threading - Item: Pipe Dies Set for Threading Machine Die Heads
- For Nominal Pipe Size: 1 in to 2 in
Key Features:
- Item: Rotary Gear Pump
- Pump Type: Carbonator
- HP: 1/2 hp
Key Features:
- Duty Rating: Light
- Design: Pedestal
- Pump Body Material: Cast Iron
Key Features:
- Duty Rating: Light
- Design: Pedestal
- Pump Body Material: Bronze
Key Features:
- Duty Rating: Light
- Design: Pedestal
- Pump Body Material: Cast Iron
Key Features:
- Item: Rotary Gear Pump Head
- Port Size: 1/2 in
- Shaft Dia.: 0.625 in
Key Features:
- Item: Rotary Gear Pump
- Type: With Motor
- HP: 1/3 hp
Key Features:
- Displacement (Cu. In./Rev.): 0.66
- GPM @ 3600 RPM and 1000 PSI: 8.9
- Max. Continuous PSI: 3,000
Key Features:
- Item: Rotary Gear Pump
- Pump Type: Carbonator
- HP: 1/2 hp