Drill Sleeve
We have the drill sleeve you need to get the job done right.
Featured Product
Drill Sleeve
View Full Product DetailsShop Drill Sleeve
Morse Taper Drill Sleeve, Inside Morse Taper 3, Outside Morse Taper 4, Overall Length (In.) 5.5 in, Overall Length (mm) 140
View Full Product DetailsMorse Taper Drill Sleeve, Inside Morse Taper 3, Outside Morse Taper 4, Overall Length (In.) 5.5 in, Overall Length (mm) 140
View Full Product DetailsKlein Tools Round Connecting Bars are designed so they provide extra-leverage when positioning steel members and aligning bolt holes. Round bars are made of hardened steel for durability and long life. The chisel-end is at a 15-Degree angle to give greater leverage. Provides extra leverage when positioning steel members and aligning bolt holes. Forged fit-up bar is pointed on one end. Chisel-end is at a 15-Degree angle to give even greater leverage. Designed to provide a heavy-duty solution in steel and concrete construction applications.
View Full Product DetailsKlein Tools Round Connecting Bars are designed so they provide extra-leverage when positioning steel members and aligning bolt holes. Round bars are made of hardened steel for durability and long life. The chisel-end is at a 15-Degree angle to give greater leverage. Provides extra leverage when positioning steel members and aligning bolt holes. Forged fit-up bar is pointed on one end. Chisel-end is at a 15-Degree angle to give even greater leverage. Designed to provide a heavy-duty solution in steel and concrete construction applications.
View Full Product Details4 Piece Morse Taper Sleeve Set ~ Includes MT1 to MT2, MT2 to MT3, MT3 to MT4, and MT4-MT5 ~ Used to convert spindles to larger or smaller tapers and extend the spindles of drill presses, radial drills, boring mills and turret lathes.
View Full Product Details4 Piece Morse Taper Sleeve Set ~ Includes MT1 to MT2, MT2 to MT3, MT3 to MT4, and MT4-MT5 ~ Used to convert spindles to larger or smaller tapers and extend the spindles of drill presses, radial drills, boring mills and turret lathes.
View Full Product DetailsDrill Chuck Key, Type K3, Key Size K3, Pilot Size 5/16 in, Handle Type Thumb, Material - Machining Steel, Features Nickel Thumb Grip Increases Leverage and User Comfort, Soft Steel Handle Limits Potential for Dangerous Fracturing Under Excessive Load, For Use With 3, 34 Series, 14N
View Full Product DetailsDrill Chuck Key, Type K3, Key Size K3, Pilot Size 5/16 in, Handle Type Thumb, Material - Machining Steel, Features Nickel Thumb Grip Increases Leverage and User Comfort, Soft Steel Handle Limits Potential for Dangerous Fracturing Under Excessive Load, For Use With 3, 34 Series, 14N
View Full Product DetailsDrill Chuck, Jacobs Taper, Mounting Size JT3, Max. Drill Capacity 1/2 in
View Full Product DetailsDrill Chuck, Jacobs Taper, Mounting Size JT3, Max. Drill Capacity 1/2 in
View Full Product DetailsDrill Chuck, Jacobs Taper, Mounting Size JT4, Max. Drill Capacity 3/4 in
View Full Product DetailsDrill Chuck, Jacobs Taper, Mounting Size JT4, Max. Drill Capacity 3/4 in
View Full Product DetailsDrill Chuck, Jacobs Taper, Mounting Size JT3, Max. Drill Capacity 5/8 in
View Full Product DetailsDrill Chuck, Jacobs Taper, Mounting Size JT3, Max. Drill Capacity 5/8 in
View Full Product DetailsMorse Taper #3 - To 1-1/4 In. Weldon Withou
View Full Product DetailsMT2 Inside to MT4 Outside Drill Sleeve ~ Used to convert spindles to larger or smaller tapers and extend the spindles of drill presses, radial drills, boring mills and turret lathes.
View Full Product DetailsMT2 Inside to MT4 Outside Drill Sleeve ~ Used to convert spindles to larger or smaller tapers and extend the spindles of drill presses, radial drills, boring mills and turret lathes.
View Full Product DetailsMT3 Inside to MT4 Outside Drill Sleeve ~ Used to convert spindles to larger or smaller tapers and extend the spindles of drill presses, radial drills, boring mills and turret lathes.
View Full Product DetailsMT3 Inside to MT4 Outside Drill Sleeve ~ Used to convert spindles to larger or smaller tapers and extend the spindles of drill presses, radial drills, boring mills and turret lathes.
View Full Product DetailsMT3 Inside to MT5 Outside Drill Sleeve ~ Used to convert spindles to larger or smaller tapers and extend the spindles of drill presses, radial drills, boring mills and turret lathes.
View Full Product DetailsMT3 Inside to MT5 Outside Drill Sleeve ~ Used to convert spindles to larger or smaller tapers and extend the spindles of drill presses, radial drills, boring mills and turret lathes.
View Full Product Details