Elkhart Brass
We have the elkhart brass you need to get the job done right.
Shop Elkhart Brass results
(Showing 1 - 15)
Relevance
Key Features:
- Item: Hydrant and Spanner Wrench Holder
- Includes: Snap Release Action
- Handle Material: Aluminum
Key Features:
- Item: Industrial Fire Hose Nozzle
- Thread Type: NH
- Body Material: Brass
Key Features:
- Pipe Size: 1 1/2"
- Body Material: Elk-O-Lite(R)
- Body Style: Wye
Key Features:
- Item: Fire Hose Nozzle
- Thread Type: NH
- Body Material: Polycarbonate
Key Features:
- Item: Spanner and Hydrant Wrench Kit with Holder
- Includes: (1) 470 Wrench Holder, (1) S-454 Hydrant Wrench, (2) T-464 Universal Spanner Wrenches
- For Use With: Hydrant Wrench, Universal Spanners
Key Features:
- Item: Monitor
- Outlet: 2-1/2 in M NHT
- Material: Brass
Key Features:
- Size: 1-3/8" Waterway
- For Use With: 1-3/4, 2", and 2-1/2" Nozzles and Ball Shut-Offs (1-3/8" ID Ball)
- Includes: (1) Each: Adjustable Seat, Actuator Shaft Screw, O-Ring for Adjustable Seat, Handle Pivot Screw, Actuator Shaft O/S, O-Ring for Pivot Screw, Drive Pin for O/S Actuator Shaft, O-Ring for Body Base, Actuator Shaft N/S, Repair Instructions, O-Ring for Actuator Shaft"
Key Features:
- Item: Unibody Actuator
- Handle Type: Remote Long Self-Locking
- For Use With: Mfr. No. EB15, EB20, EB25, EB30, EB35, EB40
Key Features:
- Body Material: Elk-O-Lite(R)
- Body Style: Wye
- Outlet Size: 3/4" x 3/4"
Key Features:
- Pipe Size: 2 1/2"
- Outlet Size: 2 1/2"
- Inlet Size: 2 1/2"
Key Features:
- Item: Spanner Wrench
- Fits: Up to 3-1/2 in Rocker/Lug Pin Coupling
- Length: 11 1/2 in
Key Features:
- Item: Fire Hose Nozzle
- Thread Type: NPSH
- Body Material: Plastic
Key Features:
- Item: Elbow, 45 Degrees
- Tube Fitting Material: Wrot Copper
- Pipe Fitting Material: Wrot Copper
Key Features:
- Item: Fire Hose Nozzle
- Thread Type: GH
- Body Material: ABS
Key Features:
- Item: T-Slot 1.5" X .75" Profile 145" Bar
- Package Quantity: 1