Exair Air Knives
We have the exair air knives you need to get the job done right.
Shop Exair Air Knives results
(Showing 1 - 9)
Relevance
Mfr # 110006
Key Features:
- (F)NPT Inlet: 1/4 in
- Air Slot Width (In.): 6 in
- Air Consumption (SCFM): 17.4 scfm
Mfr # 110012
Key Features:
- (F)NPT Inlet: 1/4 in
- Air Slot Width (In.): 12 in
- Air Consumption (SCFM): 34.8 scfm
Mfr # 110003
Key Features:
- (F)NPT Inlet: 1/4 in
- Air Slot Width (In.): 3 in
- Air Consumption (SCFM): 8.7 scfm
Mfr # 110018
Key Features:
- (F)NPT Inlet: 1/4 in
- Air Slot Width (In.): 18 in
- Air Consumption (SCFM): 52.2 scfm
Mfr # 4330
Key Features:
- Item: Vortex Tube Enclosure Cooler
- Material: Aluminum, Stainless Steel
- CFM @ 100 psi: 30 cfm
Mfr # 6198
Key Features:
- Promotion Restriction: Not eligible for promotion
- Air Flow: 19 scfm
- Filter Type: Reusable
Mfr # 120020
Key Features:
- Item: Air Amplifier
- Output: High Efficiency Fixed
- Material: Aluminum
Mfr # 6195
Key Features:
- Air Flow: 43 scfm
- Hose Dia.: 1-1/2"
- Hose Length: 20 ft.
Mfr # 6196
Key Features:
- Air Flow: 19 scfm
- Hose Dia.: 1-1/2"
- Hose Length: 10 ft.