Fan Motor Speed Control
We make finding a fan motor speed control fast and simple every time!
Shop Fan Motor Speed Control results
(Showing 1 - 15)
Relevance
Key Features:
- Length: 4 1/4 in
- Switch: Mechanical
- For Use With: 48201, 48201B, 56001B, 56001LC, 56011,, 56101, 56201, 56301RDP, Mfr. No. 56001
Key Features:
- Item: Speed Control
- Max. Amps: 6 A
- Voltage: 115V
Key Features:
- HP: 1 hp
- Voltage Output: 0 to 120V AC
- Hz: 50/60
Key Features:
- Item: Speed Control
- Max. Amps: 5 A
- Voltage: 115V
Key Features:
- HP: 1/4 hp
- Voltage Output: 0 to 120V AC
- Hz: 50/60
Key Features:
- Item: Speed Control
- Max. Amps: 10 A
- Voltage: 115V
Key Features:
- Switch: Electronic
- Includes: Mounting hardware
- For Use With: 36201, 48201, 48201B, 56001B, 56001LC, 56011, 56101, 56201, 56301RDP, 60001, 60011, 60101, Mfr. No. 56001
Key Features:
- Length: 4 1/2 in
- Finish: Satin
- Width: 2 3/4 in
Key Features:
- Switch: Electronic
- Finish: Satin
- Length: 4 1/2 in
Key Features:
- Item: Speed Control
- Plate Color: Silver
- Switch Color: Silver
Key Features:
- Item: DC Speed Control
- Enclosure: NEMA 4/12
- Max. Amps: 10 A
Key Features:
- Item: DC Speed Control
- Enclosure: NEMA 4/12
- Max. Amps: 3 A
Key Features:
- CAD Available: Yes
- Item: Jam Nut
- Thread Size: 1/2"-13
Key Features:
- Item: DC Speed Control
- Enclosure: NEMA 1
- Max. Amps: 2 A
Key Features:
- Item: Speed Control
- Max. Amps: 15 A
- Voltage: 115V