Inline Blower
Our endless aisle includes an inline blower and so much more!
Featured Product
Inline Duct Blower, Centrifugal, Wheel Dia. (In.) 18 29/50 in, Blower RPM 1600, Max. Inlet Temp. (Deg. F) 140 Degrees F, Voltage 120, 60 Hz, 1 Phase, Full Load Amps 15.00, Motor RPM 1600
View Full Product DetailsInline Duct Blower, Centrifugal, Wheel Dia. (In.) 18 29/50 in, Blower RPM 1600, Max. Inlet Temp. (Deg. F) 140 Degrees F, Voltage 120, 60 Hz, 1 Phase, Full Load Amps 15.00, Motor RPM 1600
View Full Product DetailsShop Inline Blower
In-Line Duct Blower, Direct Drive Centrifugal, 3 Speed, Wheel Dia. (In.) 11 in, Blower RPM 1050 1300 1550, Max. Inlet Temp. (Deg. F) 104 Degrees F, Voltage 115, 60 Hz, Single Phase, Full Load Amps 0.8/0.7/0.6, Motor RPM 1550/1300/1050
View Full Product DetailsIn-Line Duct Blower, Direct Drive Centrifugal, 3 Speed, Wheel Dia. (In.) 11 in, Blower RPM 1050 1300 1550, Max. Inlet Temp. (Deg. F) 104 Degrees F, Voltage 115, 60 Hz, Single Phase, Full Load Amps 0.8/0.7/0.6, Motor RPM 1550/1300/1050
View Full Product DetailsInline Duct Blower, Direct Drive Centrifugal, Wheel Dia. (In.) 11 in, Blower RPM 1725, Max. Inlet Temp. (Deg. F) 120 Degrees F, Voltage 115, 60 Hz, 1 Phase, Full Load Amps 3.6, Motor RPM 1725
View Full Product DetailsInline Duct Blower, Direct Drive Centrifugal, Wheel Dia. (In.) 11 in, Blower RPM 1725, Max. Inlet Temp. (Deg. F) 120 Degrees F, Voltage 115, 60 Hz, 1 Phase, Full Load Amps 3.6, Motor RPM 1725
View Full Product DetailsInline Centrifugal Duct Fan, Housing Material Galvanized Steel, Fits Duct Dia. 8 in, Voltage 120V, Max. Amps 1.45 A, Max. Wattage 142, Number of Speeds 1, Housing Dia. 13 3/8 in, Length 8 in, Motor RPM 2950, CFM @ Duct 502, CFM @ 0.000-In. SP 502, CFM @ 0.125-In. SP 482, CFM @ 0.200-In. SP 470, CFM @ 0.250-In. SP 460, CFM @ 0.375-In. SP 438, CFM @ 0.400-In. SP 428, CFM @ 0.500-In. SP 408, CFM @ 0.600-In. SP 388, CFM @ 0.750-In. SP 360, CFM @ 0.800-In. SP 351, CFM @ 1.000-In. SP 313
View Full Product DetailsInline Centrifugal Duct Fan, Housing Material Galvanized Steel, Fits Duct Dia. 8 in, Voltage 120V, Max. Amps 1.45 A, Max. Wattage 142, Number of Speeds 1, Housing Dia. 13 3/8 in, Length 8 in, Motor RPM 2950, CFM @ Duct 502, CFM @ 0.000-In. SP 502, CFM @ 0.125-In. SP 482, CFM @ 0.200-In. SP 470, CFM @ 0.250-In. SP 460, CFM @ 0.375-In. SP 438, CFM @ 0.400-In. SP 428, CFM @ 0.500-In. SP 408, CFM @ 0.600-In. SP 388, CFM @ 0.750-In. SP 360, CFM @ 0.800-In. SP 351, CFM @ 1.000-In. SP 313
View Full Product DetailsFan Speed Control, With Programmable Timer, Voltage 120, Max. Amps 2.5, Max. Wattage 300, Switch Color White, Plate Color -, Height (In.) 2 1/2 in, Width (In.) 1 3/4 in, Depth (In.) 1 in, Fits Standard Single Gang Electrical Box, For Use With Fantech Fans to Meet Whole-house Ventilation Requirement Per ASHRAE Standard 62.2, cCSAus, ASHRAE Standard 62.2, Includes Selectable Minutes Per Houron Time and Slide Speed Control Adjustment with 20 Minute Overide
View Full Product DetailsFan Speed Control, With Programmable Timer, Voltage 120, Max. Amps 2.5, Max. Wattage 300, Switch Color White, Plate Color -, Height (In.) 2 1/2 in, Width (In.) 1 3/4 in, Depth (In.) 1 in, Fits Standard Single Gang Electrical Box, For Use With Fantech Fans to Meet Whole-house Ventilation Requirement Per ASHRAE Standard 62.2, cCSAus, ASHRAE Standard 62.2, Includes Selectable Minutes Per Houron Time and Slide Speed Control Adjustment with 20 Minute Overide
View Full Product DetailsInline Duct Blower, Direct Drive Centrifugal, 3 Speed, Wheel Dia. (In.) 11 in, Blower RPM 1050 1300 1550, Max. Inlet Temp. (Deg. F) 120 Degrees F, Voltage 115, 60 Hz, 1 Phase, Full Load Amps 1.7/1.3/1.0, Motor RPM 105013001550
View Full Product DetailsInline Duct Blower, Direct Drive Centrifugal, 3 Speed, Wheel Dia. (In.) 11 in, Blower RPM 1050 1300 1550, Max. Inlet Temp. (Deg. F) 120 Degrees F, Voltage 115, 60 Hz, 1 Phase, Full Load Amps 1.7/1.3/1.0, Motor RPM 105013001550
View Full Product DetailsInline Centrifugal Duct Fan, Housing Material Thermoplastic, Fits Duct Dia. 6 in, Voltage 120V, Max. Amps 0.59 A, Max. Wattage 62, Number of Speeds 1, Housing Dia. 11 3/4 in, Length 9 5/8 in, Motor RPM 2750, CFM @ 0.000-In. SP 327, CFM @ 0.200-In. SP 320, CFM @ 0.400-In. SP 247, CFM @ 0.600-In. SP 200, CFM @ 0.800-In. SP 163, CFM @ 1.000-In. SP 118, CFM @ 1.500-In. SP 17, Max. Inlet Temp. 140 Degrees F, Inlet and Outlet Dia. 5 7/8 in, Motor HP 1/10 hp, Includes Mounting Bracket
View Full Product DetailsInline Centrifugal Duct Fan, Housing Material Thermoplastic, Fits Duct Dia. 6 in, Voltage 120V, Max. Amps 0.59 A, Max. Wattage 62, Number of Speeds 1, Housing Dia. 11 3/4 in, Length 9 5/8 in, Motor RPM 2750, CFM @ 0.000-In. SP 327, CFM @ 0.200-In. SP 320, CFM @ 0.400-In. SP 247, CFM @ 0.600-In. SP 200, CFM @ 0.800-In. SP 163, CFM @ 1.000-In. SP 118, CFM @ 1.500-In. SP 17, Max. Inlet Temp. 140 Degrees F, Inlet and Outlet Dia. 5 7/8 in, Motor HP 1/10 hp, Includes Mounting Bracket
View Full Product DetailsPackaged Terminal Heat Pump, Average Coverage Area 400 to 450 sq ft, Cooling/Heating, Cooling Capacity 11, 600/11, 800 BtuH, Heating Method Heat Pump with Electric Heat, Heating Capacity - Heat Pump 11, 700/9, 600 BtuH, Outside Make-Up Air Without, 11.6/11.6 EER, Reverse Cycle Heat COP 3.4/3.4, 4.9/5.1 Amps, 3.5 W Watts, 208/230V AC Voltage, 1 Phase, 60 Hz, NEMA Plug Configuration - HVAC LCDI, 6-20P, Power Cord Length 5 ft
View Full Product DetailsPackaged Terminal Heat Pump, Average Coverage Area 400 to 450 sq ft, Cooling/Heating, Cooling Capacity 11, 600/11, 800 BtuH, Heating Method Heat Pump with Electric Heat, Heating Capacity - Heat Pump 11, 700/9, 600 BtuH, Outside Make-Up Air Without, 11.6/11.6 EER, Reverse Cycle Heat COP 3.4/3.4, 4.9/5.1 Amps, 3.5 W Watts, 208/230V AC Voltage, 1 Phase, 60 Hz, NEMA Plug Configuration - HVAC LCDI, 6-20P, Power Cord Length 5 ft
View Full Product DetailsInline Centrifugal Duct Fan, Housing Material Galvanized Steel, Fits Duct Dia. 6 in, Voltage 120V, Max. Amps 0.68 A, Max. Wattage 72, Number of Speeds 1, Housing Dia. 11 3/8 in, Length 6 1/8 in, Motor RPM 2700, CFM @ Duct 303, CFM @ 0.000-In. SP 303, CFM @ 0.125-In. SP 284, CFM @ 0.200-In. SP 270, CFM @ 0.250-In. SP 260, CFM @ 0.375-In. SP 241, CFM @ 0.400-In. SP 232, CFM @ 0.500-In. SP 214, CFM @ 0.600-In. SP 196, CFM @ 0.750-In. SP 172, CFM @ 0.800-In. SP 164, CFM @ 1.000-In. SP 134
View Full Product DetailsInline Centrifugal Duct Fan, Housing Material Galvanized Steel, Fits Duct Dia. 6 in, Voltage 120V, Max. Amps 0.68 A, Max. Wattage 72, Number of Speeds 1, Housing Dia. 11 3/8 in, Length 6 1/8 in, Motor RPM 2700, CFM @ Duct 303, CFM @ 0.000-In. SP 303, CFM @ 0.125-In. SP 284, CFM @ 0.200-In. SP 270, CFM @ 0.250-In. SP 260, CFM @ 0.375-In. SP 241, CFM @ 0.400-In. SP 232, CFM @ 0.500-In. SP 214, CFM @ 0.600-In. SP 196, CFM @ 0.750-In. SP 172, CFM @ 0.800-In. SP 164, CFM @ 1.000-In. SP 134
View Full Product DetailsDryer Booster Duct Fan, Voltage 120V AC, Housing Dia. 9 3/4 in, Housing Height 8 15/16 in, Duct Dia. 4 in, Inlet Dia. 3 7/8 in, 60 Hz, Max. Amps 0.73 A, 83 W Watts, Motor RPM 2, 800 RPM, CFM @ 0.000-In. SP 170 cfm, CFM @ 0.200-In. SP 150, CFM @ 0.400-In. SP 134, CFM @ 0.600-In. SP 119, CFM @ 0.800-In. SP 103, CFM @ 1.000-In. SP 86, CFM @ 1.500-In. SP 78, Wheel Type Backward Inclined, Includes 5 1/2 ft Power Cord With Plug, Mounting Bracket
View Full Product DetailsDryer Booster Duct Fan, Voltage 120V AC, Housing Dia. 9 3/4 in, Housing Height 8 15/16 in, Duct Dia. 4 in, Inlet Dia. 3 7/8 in, 60 Hz, Max. Amps 0.73 A, 83 W Watts, Motor RPM 2, 800 RPM, CFM @ 0.000-In. SP 170 cfm, CFM @ 0.200-In. SP 150, CFM @ 0.400-In. SP 134, CFM @ 0.600-In. SP 119, CFM @ 0.800-In. SP 103, CFM @ 1.000-In. SP 86, CFM @ 1.500-In. SP 78, Wheel Type Backward Inclined, Includes 5 1/2 ft Power Cord With Plug, Mounting Bracket
View Full Product DetailsInline Duct Fan, Housing Material Steel, Fits Duct Dia. 18 in, Voltage 460, Max. Amps 2.48 A, Max. Wattage 1979, Number of Speeds 1, Housing Dia. 26 7/64 in, Length 27 13/64 in, Motor RPM 1612, CFM @ Duct 5921, CFM @ 0.000-In. SP 5921, CFM @ 0.100-In. SP 5887, CFM @ 0.125-In. SP 5864, CFM @ 0.200-In. SP 5782, CFM @ 0.250-In. SP 5729, CFM @ 0.375-In. SP 5594, CFM @ 0.400-In. SP 5571, CFM @ 0.450-In. SP 5512, CFM @ 0.500-In. SP 5460, CFM @ 0.600-In. SP 5300, CFM @ 0.750-In. SP 5185
View Full Product DetailsInline Duct Fan, Housing Material Steel, Fits Duct Dia. 18 in, Voltage 460, Max. Amps 2.48 A, Max. Wattage 1979, Number of Speeds 1, Housing Dia. 26 7/64 in, Length 27 13/64 in, Motor RPM 1612, CFM @ Duct 5921, CFM @ 0.000-In. SP 5921, CFM @ 0.100-In. SP 5887, CFM @ 0.125-In. SP 5864, CFM @ 0.200-In. SP 5782, CFM @ 0.250-In. SP 5729, CFM @ 0.375-In. SP 5594, CFM @ 0.400-In. SP 5571, CFM @ 0.450-In. SP 5512, CFM @ 0.500-In. SP 5460, CFM @ 0.600-In. SP 5300, CFM @ 0.750-In. SP 5185
View Full Product Details