Finned Tubular
Count on great prices, fast shipping and friendly service every time you order a finned tubular from Zoro.
Shop Finned Tubular results
(Showing 1 - 15)
Relevance
Key Features:
- Heater Voltage: 240V AC
- Overall Length: 27 7/16 in
- Watts: 5,000 W
Key Features:
- Heater Voltage: 240V AC
- Watts: 2,000 W
- Overall Length: 12 7/16 in
Key Features:
- Heater Voltage: 480V AC
- Watts: 1,000 W
- Overall Length: 8 in
Key Features:
- Heater Voltage: 240V AC
- Watts: 3,000 W
- Overall Length: 17 7/16 in
Key Features:
- Heater Voltage: 240V AC
- Watts: 4,000 W
- Overall Length: 22 7/16 in
Key Features:
- Type: High-Watt Density
- Voltage: 240 V
- Watts: 4,500 W
Key Features:
- Type: Low-Watt Density
- Voltage: 120 V
- Watts: 1,650 W
Key Features:
- Type: Threaded (1-1/2 in)
- Voltage: 240 V
- Watts: 4,500 W
Key Features:
- Type: Nickel-Based Alloy Sheath
- Voltage: 240 V
- Watts: 4,500 W
Key Features:
- Heater Voltage: 208VAC
- Material: Quartz
- Item: Electric Infrared Tubular Heater Element
Key Features:
- Type: Low-Watt Density
- Voltage: 240 V
- Watts: 4,500 W
Key Features:
- Item: In-line Duct Fan Heater
- Housing Material: Galvanized Steel
- BtuH Output: 3413 / 1707
Key Features:
- Voltage: 480/277V
- For Use With: DSE, CMC, SU & DVE/DHE Models Over 125 Gallons
- Includes: Gasket
Key Features:
- Heater Voltage: 240VAC
- Material: Nickel Chromium Alloy
- Item: Electric Infrared Tubular Heater Element
Key Features:
- Item: In-line Duct Fan Heater
- BtuH Output: 4915 / 2457
- Housing Material: Galvanized Steel