Flush Wire Cutters
We make finding flush wire cutters fast and simple every time!
Shop Flush Wire Cutters results
(Showing 1 - 15)
Relevance
Mfr # 48-22-6105
Key Features:
- Promotion Restriction: Not eligible for promotion
- Plier Product Group: Pliers
- Plier Item: Diagonal Cutting Pliers
Mfr # D275-5
Key Features:
- Features: Heat Treated for Increased Durability, Pliers' Pinch Cutting Greatly Reduces Cutting Effort and Minimizes Fly-Off
- Handle Type: Plastic Dipped
- Jaw Length: 1/2 in
Mfr # 78 03 125
Key Features:
- Features: Extremely Smooth Movement for Minimum Operator Fatigue, Ground, Joint With Stainless Steel Rivet, Shear Cut With Controlled Micro Cutting Edge Misalignment for the Most Precise Cutting of Even the Thinnest of Wires and for a Long Service Life, Very Sharp Cutting Edges Without Bevel, With Opening Spring and Opening Limiter
- Handle Type: Multi-Component Grip
- Jaw Length: 3/8 in
Mfr # 170MN
Key Features:
- Features: The Compact Low Profile Design Is Ideal For Small Spaces Suitable For Cutting Small Wire Upton 20 AWG
- Handle Type: Static Dissipative
- Jaw Length: 3/8 in
Mfr # 10503
Key Features:
- Features: Durable 5mm Thick Blades
- Handle Type: Ergonomic Grip
- Jaw Width: 13mm
Mfr # 337
Key Features:
- Features: Anvil Style Cutting Edges, Laser Heat-Treated Cutting Edges, Precision-Machined Knife
- Handle Type: Dipped
- Jaw Length: 3/4 in
Mfr # 336
Key Features:
- Overall Length: 6 in
- Material: Steel
- Insulated / Uninsulated: Uninsulated
Mfr # JIC-2755
Key Features:
- Features: Lightweight
- Handle Type: Dipped Pistol Grip
- Jaw Length: 1/2 in
Mfr # D238-8
Key Features:
- Features: High-Leverage Design Rivet is Closer to the Cutting Edge for 36-Percent Greater Cutting Power Than Other Plier Designs; Angled Head Design for Easy Work in Confined Spaces; Induction-Hardened Cutting Knives for Long Life; Hot-Riveted Joint Ensures Smooth Action and No Handle Wobble
- Handle Type: Plastic Dipped
- Jaw Length: 13/16"
Mfr # TRR-58-G
Key Features:
- Capacity: 10 AWG
- Features: This Tool Is A Very Strong Flush Cut Tool With A Wide Head and Long Handles, Max Cut Is Determined With Copper Wire
- Application: Work In Electronics, Goldsmiths Use This Tool To Cut Rubber Seals
Mfr # PM-251
Key Features:
- Jaw Width: 3
- Overall Length: 7
- Item: L,nosed Slim Full,Flush Cutters
Mfr # DWA2T40IR
Key Features:
- Promotion Restriction: Not eligible for promotion
- Impact Rated: Yes
- Application: Screwdriving
Mfr # 200-087
Key Features:
- Jaw Width: 3
- Overall Length: 8.5
- Item: Wire Cutters,Piano Wire
Mfr # 0890CSFW
Key Features:
- Primary Application: Cuts Copper or Aluminum Wire, Spring Steel, Fencing Wire, Light Duty Chain
- Overall Length: 8 1/2 in
- Cutting Action: Shear
Mfr # 200-071
Key Features:
- Jaw Width: 3
- Overall Length: 8.5
- Item: Flush,Cut Cutters,5"