Fork Level
If you need a fork level we have them at everyday low prices.
Shop Fork Level results
(Showing 1 - 15)
Relevance
Mfr # FRK-LVL
Key Features:
- Overall Height: 5 1/8 in
- Overall Length: 9 1/4 in
- Overall Width: 2 5/8 in
Mfr # 70-1000
Key Features:
- Overall Height: 12 in
- Overall Length: 12 in
- Overall Width: 2 in
Mfr # 16TA29008
Key Features:
- Overall Height: 4 in
- Overall Width: 8 in
- Material: Polypropylene
Mfr # 70-1070
Key Features:
- Overall Height: 7 in
- Overall Width: 4 1/2 in
- Material: Polyethylene
Mfr # GL-8 STD
Key Features:
- Overall Height: 67 1/2 in
- Overall Length: 34 3/4 in
- Overall Width: 27 in
Mfr # DRUM-SP-28-9-H
Key Features:
- Material: Steel
- Color: Blue
- Item: Drum Dolly
Mfr # DD-9
Key Features:
- Item: Drum Deheader
- Construction: Steel
- Type: Manual
Mfr # FTB-3
Key Features:
- Style: Double Fork, Single Swivel Hook
- Load Capacity: 3,000 lb
- Fork Pocket Size: 2-1/4 x 7 in
Mfr # 5S-1 1/2-4
Key Features:
- Style: Single Fork, Single Swivel Hook
- Load Capacity: 3,000 lb
- Fork Pocket Size: 4-1/2 in W
Mfr # 37148GT
Key Features:
- Overall Height: 6 in
- Overall Length: 24 in
- Overall Width: 22 in
Mfr # GL-12 STR
Key Features:
- Overall Height: 91 in
- Overall Length: 43 in
- Overall Width: 43 1/2 in
Mfr # SPTR-8
Key Features:
- Overall Height: 2 1/2 in
- Overall Length: 30 in
- Overall Width: 29 1/2 in
Mfr # WTJ-4
Key Features:
- Item: Jib Crane
- Capacity: 2,000 lb
- Mounting Type: Base Mounted
Mfr # 10S-5-24
Key Features:
- Style: Double Fork, Single Swivel Hook
- Load Capacity: 10,000 lb
- Fork Pocket Size: 3-1/4 in H x 24 in W
Mfr # GL-4 STD
Key Features:
- Overall Height: 67 1/2 in
- Overall Length: 34 3/4 in
- Overall Width: 27 in