Fuel Hand Pump
We make finding a fuel hand pump fast and simple every time!
Featured Product
Hand Operated Drum Pump, Action Type Piston, Pump Body Material Aluminum, Wetted Materials 301 Stainless Steel, Aluminum, Buna-N, PTFE, Zinc Plated Steel, Seal Material BUNA-N, Piston Material Aluminum, GPM 20, Max. Viscosity 1, 500 SUS, Inlet Size 1 In. FNPT, Outlet Size 3/4 In. FNPT, Hose Length 96 in, Suction Tube Length 20 in to 34-3/4 in, Overall Length 19 In., Metered No, Adapter Type 2 In. Bung, Adapter Material Aluminum, Application Ideal for Gasoline, Diesel Fuel, Light Oil and Kerosene
View Full Product DetailsHand Operated Drum Pump, Action Type Piston, Pump Body Material Aluminum, Wetted Materials 301 Stainless Steel, Aluminum, Buna-N, PTFE, Zinc Plated Steel, Seal Material BUNA-N, Piston Material Aluminum, GPM 20, Max. Viscosity 1, 500 SUS, Inlet Size 1 In. FNPT, Outlet Size 3/4 In. FNPT, Hose Length 96 in, Suction Tube Length 20 in to 34-3/4 in, Overall Length 19 In., Metered No, Adapter Type 2 In. Bung, Adapter Material Aluminum, Application Ideal for Gasoline, Diesel Fuel, Light Oil and Kerosene
View Full Product DetailsShop Fuel Hand Pump
Hand Operated Drum Pump, Action Type Rotary, Pump Body Material Cast Iron, Wetted Materials Buna-N, Cast Iron, Seal Material BUNA-N, GPM 7.5, Max. Viscosity 1, 500 SUS, Suction Tube Length 13 in to 39 in, Metered No, Adapter Material Cast Iron, Features Rotary Action Hand Pump w/ 2 in NPT inlet
View Full Product DetailsHand Operated Drum Pump, Action Type Rotary, Pump Body Material Cast Iron, Wetted Materials Buna-N, Cast Iron, Seal Material BUNA-N, GPM 7.5, Max. Viscosity 1, 500 SUS, Suction Tube Length 13 in to 39 in, Metered No, Adapter Material Cast Iron, Features Rotary Action Hand Pump w/ 2 in NPT inlet
View Full Product DetailsHand Pump Fuel, Rotary
View Full Product DetailsPIUSI USA Rotary Hand Pump,Fuel/Oil,2" Npt,Hose, 10 GPM, Stainless steel
Zoro # G9064373 Mfr # F0033253ARotary Hand Pump, Fuel/Oil, 2 In. Npt, Hose
View Full Product DetailsHand Operated Drum Pump, Action Type Rotary, RPM 120, Pump Body Material Aluminum, Wetted Materials Cast Aluminum, Cast Iron, Buna-N, Polyethylene, Steel, pH Range -, Seal Material Buna-N, Discharge Tubing Material Steel, For Use On 15, 30, 55 gal. Drums, GPM 27 GPM @ 120 RPM, Max. Temp. 140 Degrees F, Max. Viscosity 1, 500 SUS, Inlet Size 1 In. FNPT, Outlet Size 1 In. OD, Discharge Tube Outlet ID Size 1-1/32 In., Discharge Tube Outlet OD Size 1-1/4 In., Discharge Tube Length 15 In.
View Full Product DetailsHand Operated Drum Pump, Action Type Rotary, RPM 120, Pump Body Material Aluminum, Wetted Materials Cast Aluminum, Cast Iron, Buna-N, Polyethylene, Steel, pH Range -, Seal Material Buna-N, Discharge Tubing Material Steel, For Use On 15, 30, 55 gal. Drums, GPM 27 GPM @ 120 RPM, Max. Temp. 140 Degrees F, Max. Viscosity 1, 500 SUS, Inlet Size 1 In. FNPT, Outlet Size 1 In. OD, Discharge Tube Outlet ID Size 1-1/32 In., Discharge Tube Outlet OD Size 1-1/4 In., Discharge Tube Length 15 In.
View Full Product DetailsHand Operated Dust Blow Pump, Application To Blow Dust and Debris from a Hole Before Inserting a Fastener
View Full Product DetailsHand Operated Dust Blow Pump, Application To Blow Dust and Debris from a Hole Before Inserting a Fastener
View Full Product DetailsHand Operated Drum Pump, Action Type Siphon, Wetted Materials PVC, Seal Material PVC, Discharge Tubing Material PVC, Hose Material PVC, Piston Material PVC, GPM 3, Max. Pressure 10 psi, Ounces per Stroke 4 oz., Max. Viscosity 1, 000 SUS, Inlet Size 1/2 In., Outlet Size 1/2 In., Discharge Tube Outlet ID Size 3/8 In., Discharge Tube Outlet OD Size 5/8 In., Discharge Tube Length 60 In., Hose Length 72 in, Suction Tube Length 60 in, Suction Tube Outlet O.D. Size 5/8 In.
View Full Product DetailsHand Operated Drum Pump, Action Type Siphon, Wetted Materials PVC, Seal Material PVC, Discharge Tubing Material PVC, Hose Material PVC, Piston Material PVC, GPM 3, Max. Pressure 10 psi, Ounces per Stroke 4 oz., Max. Viscosity 1, 000 SUS, Inlet Size 1/2 In., Outlet Size 1/2 In., Discharge Tube Outlet ID Size 3/8 In., Discharge Tube Outlet OD Size 5/8 In., Discharge Tube Length 60 In., Hose Length 72 in, Suction Tube Length 60 in, Suction Tube Outlet O.D. Size 5/8 In.
View Full Product DetailsHand Operated Drum Pump, Action Type Lever, Wetted Materials Buna-N, Steel, Seal Material BUNA-N, Max. Viscosity 50 SUS, Suction Tube Length 20 in to 34-3/4 in, Metered No, Adapter Material Steel, Features Piston lever pump w/ 2 in NPT inlet
View Full Product DetailsHand Operated Drum Pump, Action Type Lever, Wetted Materials Buna-N, Steel, Seal Material BUNA-N, Max. Viscosity 50 SUS, Suction Tube Length 20 in to 34-3/4 in, Metered No, Adapter Material Steel, Features Piston lever pump w/ 2 in NPT inlet
View Full Product DetailsHand Operated Drum Pump, Action Type Lever, Pump Body Material Polypropylene, Wetted Materials Carbon Steel, Polypropylene, Seal Material Polypropylene, Gasket Material Viton, Discharge Tubing Material Polypropylene, Piston Material Polypropylene, For Use On 15, 30 and 55 gal. Drums, GPM 9, Max. Temp. 140 Degrees F, Ounces per Stroke 8, 10 or 12 oz., Max. Viscosity 1, 000 cps, Max. GPM for Oil 5, Max. GPM for Water 9, Inlet Size 1 In., Outlet Size 7/8 In., Discharge Tube Outlet OD Size 1 In.
View Full Product DetailsHand Operated Drum Pump, Action Type Lever, Pump Body Material Polypropylene, Wetted Materials Carbon Steel, Polypropylene, Seal Material Polypropylene, Gasket Material Viton, Discharge Tubing Material Polypropylene, Piston Material Polypropylene, For Use On 15, 30 and 55 gal. Drums, GPM 9, Max. Temp. 140 Degrees F, Ounces per Stroke 8, 10 or 12 oz., Max. Viscosity 1, 000 cps, Max. GPM for Oil 5, Max. GPM for Water 9, Inlet Size 1 In., Outlet Size 7/8 In., Discharge Tube Outlet OD Size 1 In.
View Full Product DetailsThe Dayton 3/4" Hand Drum Pump is ideal for pumping low-viscosity fluids. It has a hand-operated piston action. This pump's wetted materials are polyethylene and polypropylene, so it is extremely lightweight and can be used for long periods of time without causing hand fatigue. The pump has a polyethylene piston and a polyethylene cylinder. It also has a discharge tubing included with it, so you can hook it up to your drum and get to work right away. It is recommended for use with low-viscosity fluids like water, cooking oil, paint, and more.
View Full Product DetailsThe Dayton 3/4" Hand Drum Pump is ideal for pumping low-viscosity fluids. It has a hand-operated piston action. This pump's wetted materials are polyethylene and polypropylene, so it is extremely lightweight and can be used for long periods of time without causing hand fatigue. The pump has a polyethylene piston and a polyethylene cylinder. It also has a discharge tubing included with it, so you can hook it up to your drum and get to work right away. It is recommended for use with low-viscosity fluids like water, cooking oil, paint, and more.
View Full Product DetailsOil Transfer Pump, Electric, 1 HP, Voltage 115 VAC, 13 Amps, GPM Max. 8.0, Inlet 1 In., Outlet 3/4 In., Hose Length (Ft.) 8, Duty Cycle 30 Min., Power Cord Length (Ft.) 3, Max. Temp. 140 Degrees F, Body Material Aluminum, Application Oils (Up to 90 Weight), Waste Oil, Hydraulic Fluid, Antifreeze and Non Flammable Oil-Based Solvent, Includes 8 ft. x 3/4 In. Hose, 3/4 In. Ball Valve Nozzle, Two Piece Suction Pipe and 36 In. Power Cord with Grounded Three Prong Plug
View Full Product DetailsOil Transfer Pump, Electric, 1 HP, Voltage 115 VAC, 13 Amps, GPM Max. 8.0, Inlet 1 In., Outlet 3/4 In., Hose Length (Ft.) 8, Duty Cycle 30 Min., Power Cord Length (Ft.) 3, Max. Temp. 140 Degrees F, Body Material Aluminum, Application Oils (Up to 90 Weight), Waste Oil, Hydraulic Fluid, Antifreeze and Non Flammable Oil-Based Solvent, Includes 8 ft. x 3/4 In. Hose, 3/4 In. Ball Valve Nozzle, Two Piece Suction Pipe and 36 In. Power Cord with Grounded Three Prong Plug
View Full Product DetailsHand Operated Drum Pump, Action Type Siphon, Pump Body Material Polyethylene, Wetted Materials Polyethylene, Discharge Tubing Material Polyethylene, Hose Material Corrugated Flexible Polyethylene, Piston Material Polyethylene, For Use On 5-gal. Pails, GPM 2, Max. Temp. 140 Degrees F, Ounces per Stroke Up to 2 GPM, Max. Viscosity 500 SUS, Max. GPM for Water 2, Inlet Size 9/16 In., Outlet Size 1/2 In. FNPT, Discharge Tube Outlet ID Size 1/2 In., Discharge Tube Outlet OD Size 7/8 In.
View Full Product DetailsHand Operated Drum Pump, Action Type Siphon, Pump Body Material Polyethylene, Wetted Materials Polyethylene, Discharge Tubing Material Polyethylene, Hose Material Corrugated Flexible Polyethylene, Piston Material Polyethylene, For Use On 5-gal. Pails, GPM 2, Max. Temp. 140 Degrees F, Ounces per Stroke Up to 2 GPM, Max. Viscosity 500 SUS, Max. GPM for Water 2, Inlet Size 9/16 In., Outlet Size 1/2 In. FNPT, Discharge Tube Outlet ID Size 1/2 In., Discharge Tube Outlet OD Size 7/8 In.
View Full Product DetailsMore From This Collection
More From This Collection
Explore more
- goldenrod fuel transfer accessories
- national spencer fuel transfer accessories
- dayton fuel transfer accessories
- red head fuel transfer accessories
- champion power equipment fuel transfer accessories
- zep hand drum pumps
- performance tool fuel transfer accessories
- groz hand drum pumps
- victor fuel transfer pumps
- funnel king hand drum pumps
- 15 gallon drum
- small water transfer pump