General Tube Benders
We make finding general tube benders fast and simple every time!
Shop General Tube Benders results
(Showing 1 - 12)
Relevance
Mfr # 153
Key Features:
- Item: Tube Bender
- Type: Lever, Compound
- Outside Dia. Tubing (In.): 3/16 in, 1/4 in, 5/16 in, 3/8 in
Mfr # BTB300
Key Features:
- Item: Ratcheting Tubing Bender Set
- Type: Manual
- Outside Dia. Tubing (In.): 1/4 in, 5/16 in, 3/8 in, 1/2 in, 5/8 in, 3/4 in
Mfr # 606
Key Features:
- Item: Tube Bender
- Type: Lever
- Outside Dia. Tubing (In.): 3/8 in
Mfr # 370-FH
Key Features:
- Item: Tube Bender
- Type: Lever
- Outside Dia. Tubing (In.): 3/16 in, 1/4 in, 3/8 in, 1/2 in
Mfr # 604
Key Features:
- Item: Tube Bender
- Type: Lever
- Outside Dia. Tubing (In.): 1/4 in
Mfr # WFN6
Key Features:
- Item: Pipe and Tube Notcher
- Blade: Hole Saw
- Gauge: 40
Mfr # J6008C
Key Features:
- Item: Micrometer Torque Wrench
- Drive Size: 1/2 in
- Head Type: Standard
Mfr # 22124
Key Features:
- Item: Tee Extractor Set
- Type: Ratcheting
- Drill Size (In.): 3/8 to 1-5/8 in
Mfr # 74-034
Key Features:
- Item: Conduit Bender
- EMT Size: 1 1/4 in
- Rigid/IMC Size: 1 in
Mfr # TS05
Key Features:
- Item - Infrared Thermometer: Infrared Thermometer
- Item: Infrared Thermometer
- Focus Spot Size and Distance - Infrared: 1 in @ 12 in
Mfr # 147
Key Features:
- Caliper Grouping: Fractional Digital Caliper
- Resolution: 0.0005 in/0.01 mm/1/64 in
- Accuracy: +/-0.001 in, +/-0.02 mm
Mfr # 1271ST
Key Features:
- Number of Pieces: 7
- Material: Steel
- Item: Arch Punch Set