Genie Mixers
Our endless aisle includes genie mixers and so much more!
Shop Genie Mixers results
(Showing 1 - 12)
Relevance
Key Features:
- Item: Vortex Mixer
- Voltage: 120
- Plug Style - Lab Equipment: Standard
Key Features:
- Item: Overhead Mixer
- Volume: 60 L
- Max. Viscosity: 50,000 cps
Key Features:
- Item: Overhead Mixer
- Volume: 25 L
- Max. Viscosity: 15,000 cps
Key Features:
- Item: Overhead Mixer
- Volume: 80 L
- Max. Viscosity: 90,000 cps
Key Features:
- Item: Overhead Mixer
- Volume: 2 L
- Maximum Torque: 10 Ncm
Key Features:
- Item: Suction Strainer
- Material: Steel
- Material of Construction: Steel
Key Features:
- Item: Magnetic Hot Plate Stirrer
- Temp. Range (F): 39 Degrees to 149 Degrees
- Temp. Range (C): 4 Degrees to 65 Degrees
Key Features:
- Spout Style: Vented Spout
- Item: Wash Bottle
- Labware Capacity - English: 16 oz
Key Features:
- Item: Straw,Stir,5-1/4",Black,PK1000
- Package Quantity: 1000
Key Features:
- Overall Height: 41 in
- Overall Length: 29 in
- Overall Width: 24 in
Key Features:
- Overall Height: 78 1/2 in
- Overall Length: 59 1/2 in
- Overall Width: 31 1/2 in
Key Features:
- Overall Height: 86 in
- Overall Length: 73 in
- Overall Width: 66 in