Gorilla Tape
We make finding a gorilla tape fast and simple every time!
Shop Gorilla Tape results
(Showing 1 - 15)
Relevance
Mfr # 6035180
Key Features:
- Package Quantity: 18
Mfr # 105629
Key Features:
- Duct Tape Width: 1 7/8 in
- Item: Duct Tape
- Imperial Tape Width: 1 7/8 in
Mfr # 6025302
Key Features:
- Tape Color Family: White
- Duct Tape Width: 2.875 in
- Duct Tape Length: 25 yd
Mfr # 105631
Key Features:
- Duct Tape Width: 1 7/8 in
- Item: Duct Tape
- Tape Backing Construction: Cloth
Mfr # 6065001
Key Features:
- Item: Double-Sided Foam Tape
- Tape Backing Material: Acrylic Foam
- Tape Adhesive: Acrylic
Mfr # 35062
Key Features:
- Mesh Length: 0.356m (14.00")
- CSA: LR32159
- Approximate Break Strength: 435.45kg (960 lbs)
Mfr # 26803
Key Features:
- Container Mounting Style: Free-Standing
- Capacity: 1 gal.
- Height: 9 in
Mfr # 74 22 250
Key Features:
- Features: Continuous Use, For Very Tough, High Cutting Performance With Minimum Effort Due to Optimum Co-Ordination of the Cutting Edge Angle and Transmission Ratio
- Handle Type: Ergonomic
- Jaw Length: 1 in
Mfr # B907PK
Key Features:
- Material: Galvanized Steel
- Package Quantity: 1
Mfr # GOR6100109
Key Features:
- Duct Tape Width: 1"
- Duct Tape Length: 10 yd
- Color: Black
Mfr # 6009002
Key Features:
- Tape Color Family: Black
- Duct Tape Width: 1.875 in
- Duct Tape Length: 25 yd
Mfr # BNBCS-14H
Key Features:
- Package Quantity: 1
Mfr # 537-25N
Key Features:
- Material: White
- Item: Cloth Rag
- Size: Varies