Gunk Windshield Washer Fluid
If you need a gunk windshield washer fluid we have them at everyday low prices.
Shop Gunk Windshield Washer Fluid results
(Showing 1 - 12)
Relevance
Key Features:
- Size/Net Weight: 6 oz
- Standards: OSHA
- Size: 6 oz
Key Features:
- Pour Point (F): -27 Degrees F
- Washer Fluid Type: Summer Blend
- Specific Gravity: 0.99
Key Features:
- Container Type: Bottle
- Size: 1 gal
- Sub-Category: Windshield Washer Fluid
Key Features:
- Flash Point (F): 61 Degrees F
- Freezing Point (F): -58 Degrees F
- pH Value: 8.2
Key Features:
- Size/Net Weight: 7.8 lb
- pH: 5
- Pour Point (F): -27 Degrees F
Key Features:
- Item: Clean and Strip Black Disc
- Disc Dia.: 4"
- Max RPM: 8,000 rpm
Key Features:
- Size: 10 oz
- For Use With: Pressure Washer
- Features: Protects Pressure Washer Pumps Against Freezing For Safe Cold Weather Storage. Provides Longer Pump Life, Maintains Seals And Pistons, And Prevents Harmful Buildup Of Hard Water Mineral Deposits On Interior Pump Surfaces
Key Features:
- Material: Stainless Steel
- Finish: Polyester Powder
- NEMA Enclosure Type: 12, 13, 3R, 4, 4X
Key Features:
- Item: Instrument Tray with Cover
- Height: 2 1/4 in
- Width: 3 3/4 in
Key Features:
- Color: Clear
- Chlorinated/Non Chlorinated: Non-Chlorinated
- Net Weight: 15 oz
Key Features:
- Color: Clear
- pH: 10.5 to 11.5
- VOC Content: 6 %
Key Features:
- Color: Clear
- Fragrance: Ether
- Chlorinated/Non Chlorinated: Non-Chlorinated