Motor Medic Windshield Washer Fluid
We have the motor medic windshield washer fluid you need to get the job done right.
Shop Motor Medic Windshield Washer Fluid results
(Showing 1 - 12)
Relevance
Mfr # DE1
Key Features:
- Size: 12 oz
- Container Type: Aerosol Spray Can
- Washer Fluid Sub-Category: Treatment
Mfr # AS657
Key Features:
- Pour Point (F): -27 Degrees F
- Washer Fluid Type: Summer Blend
- Specific Gravity: 0.99
Mfr # AS658
Key Features:
- Container Type: Bottle
- Size: 1 gal
- Sub-Category: Windshield Washer Fluid
Mfr # AS244
Key Features:
- Flash Point (F): 61 Degrees F
- Freezing Point (F): -58 Degrees F
- pH Value: 8.2
Mfr # AS253
Key Features:
- Size/Net Weight: 7.8 lb
- pH: 5
- Pour Point (F): -27 Degrees F
Mfr # MMM7466
Key Features:
- Item: Clean and Strip Black Disc
- Disc Dia.: 4"
- Max RPM: 8,000 rpm
Mfr # 6151
Key Features:
- Size: 10 oz
- For Use With: Pressure Washer
- Features: Protects Pressure Washer Pumps Against Freezing For Safe Cold Weather Storage. Provides Longer Pump Life, Maintains Seals And Pistons, And Prevents Harmful Buildup Of Hard Water Mineral Deposits On Interior Pump Surfaces
Mfr # AS125SS
Key Features:
- Material: Stainless Steel
- Finish: Polyester Powder
- NEMA Enclosure Type: 12, 13, 3R, 4, 4X
Mfr # F16188-0000
Key Features:
- Item: Instrument Tray with Cover
- Height: 2 1/4 in
- Width: 3 3/4 in
Mfr # M3815
Key Features:
- Package Quantity: 1
- Dissolves: Insoluble
- Application: Designed for Use At Temperatures Down to -65 Degrees f. Thrust(R) and Instant(R) Contain A Protective Upper Cylinder Lubricant. Instant(R) Features A High Ether Content, Liquid Fire(R) Fits The Injector Bracket On Most Diesel Trucks and Heavy Equipment
Mfr # M4434
Key Features:
- Item: Brake Fluid
- Size: 1 gal
- Container Type: Bottle
Mfr # M5012
Key Features:
- Item: Lead Substitute
- Sub-Category: Lead Substitutes
- Dissolves: Fuel Soluble