Harris Welding Tips
We have the harris welding tips you need to get the job done right.
Shop Harris Welding Tips results
(Showing 1 - 15)
Relevance
Key Features:
- Item: Oxy-Fuel Torch Tip Mixer
- For Use With: 23-A-90 Tips
- Application: Brazing, Heating, Welding
Key Features:
- Item: Machine Cutting Torch
- Gas Service: Acetylene, Oxygen
- Cuts Up To: 15 in
Key Features:
- Promotion Restriction: Not eligible for promotion
- Air Filter Item: Air Filter Roll
- Style - Air Filters: Roll
Key Features:
- Item: Cutting Tip
- Gas Service: MAPP, Natural Gas, Propane
- Tip Size: 2
Key Features:
- Item: Torch Handle
- Application: Welding, Cutting, Heating
- Duty Rating: Medium/Standard Duty
Key Features:
- Contents: 15% Silver, 5% Phosphorus, 80% Copper
- Dia. (In.): 1/8 in
- Length (In.): 20 in
Key Features:
- Item: Gas Regulator
- Gas Service: Argon, Helium, Nitrogen
- Stages: Single Stage
Key Features:
- Item: Cutting Outfit
- Series: Steelworker
- Cuts Up To: 5 in
Key Features:
- Item: Brazing Flux
- Type: Paste
- Series: Stay-Silv White
Key Features:
- Item: Torch Handle
- Gas Service: Acetylene, Fuel Gas
- Application: Alternate Fuel Gases, Cuts to 6 in, For Acetylene, Welds to 1 in
Key Features:
- Item: Soldering Flux
- Type: Paste
- Working Range (Deg. F): Below 700 Degrees
Key Features:
- Standards: ASME Section IIC SFA 5.8 BCuP-2, AWS A5.8, ISO 17672 CuP 181
- Brazing Range (F): 1310 to 1475
- Material: 0 Phos Copper
Key Features:
- Item: Electrically Heated High-Purity Gas Regulator
- Gas Service: Carbon Dioxide
- Stages: Two Stage
Key Features:
- Length (In.): 18 in
- Dia. (In.): 1/16 in
- Package Quantity: 5
Key Features:
- Item: Flow Gauge Regulator and Hose Kit
- Gas Service: Argon, Carbon Dioxide
- Stages: Two Stage