High Temp Wire
We have the high temp wire you need to get the job done right.
Shop High Temp Wire results
(Showing 1 - 15)
Relevance
Mfr # LDWR-1022
Key Features:
- Voltage: 600V AC
- Max. Temp. (F): 482 Degrees
- Insulation: PTFE Tape Insulation with (2) Layers of Fiberglass Insulation Covered By PTFE Treated Fiberglass Over-Braid
Mfr # LDWR-1023
Key Features:
- Jacket Color: Natural
- Nominal Outside Dia.: 0.14 in
- Max. Temp. (C): 250 Degrees
Mfr # LDWR-1014
Key Features:
- Voltage: 600V AC
- Jacket Color: Natural
- Max. Temp. (C): 450 Degrees
Mfr # LDWR-1061
Key Features:
- Wire Gauge: 14 AWG
- Spool Length: 100 ft.
- Stranding: 19 x 27
Mfr # LDWR-1049
Key Features:
- Max. Amps: 54 At Ambient Temp of 104 Degrees F/40 Degrees C
- Insulation: PTFE Tape Insulation with (2) Layers of Fiberglass Insulation Covered By PTFE Treated Fiberglass Over-Braid
- Conductor Material: Nickel Plated Copper
Mfr # LDWR-1050
Key Features:
- Standards: CSA AWM Class 1 Group A/B, UL5256
- Wire Gauge: 10 AWG
- Stranding: 105 x 30
Mfr # LDWR-1044
Key Features:
- Stranding: 65 x 30
- Max. Temp. (F): 842 Degrees
- Item: High Temperature Lead Wire
Mfr # LDWR-1021
Key Features:
- Cable Type: TGGT
- Standards: CSA AWM Class 1 Group A/B, UL 5256
- Max. Amps: 26 At Ambient Temp of 104 Degrees F/40 Degrees C
Mfr # LDWR-1045
Key Features:
- Nominal Outside Dia.: 0.2 in
- Max. Amps: 75 At Ambient Temp of 104 Degrees F/40 Degrees C
- Wire Gauge: 10 AWG
Mfr # LDWR-1053
Key Features:
- Cable Type: PTFE
- Conductor Material: Silver Plated Copper
- Nominal Outside Dia.: 0.07 in
Mfr # R800-2514-0-50
Key Features:
- Max. Temp. (F): 302 Degrees F
- Item: Silicone Lead Wire
- Jacket Color: Black
Mfr # LDWR-1012
Key Features:
- Spool Length: 100 ft.
- Insulation: Mica Insulation with Fiberglass Over-Braid
- Cable Type: MG
Mfr # 381310
Key Features:
- Package Quantity: 1
Mfr # R800-0518-0-50
Key Features:
- Spool Length: 50 ft.
- Voltage: 5kV DC
- Wire Gauge: 18 AWG