Hose Filter
If you need a hose filter we have them at everyday low prices.
Shop Hose Filter results
(Showing 1 - 15)
Relevance
Mfr # 7102207
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Soap Hose Filter
- For Use With Mfr. Model Number: DXPW1200E, DXPW2000E, DXPW2500E, DXPW3000E, DXPW60603, DXPW60604, DXPW60605, DXPW60606
Mfr # ILF-175
Key Features:
- Material: ABS Plastic
- Outside Diameter: 0.15
- Length: 6.1
Mfr # 758-523
Key Features:
- Package Quantity: 1
Mfr # 19-0001
Key Features:
- Item: Inlet Washer Filter with Screen
- Fits Brand: Mi-T-M
- For Use With Mfr. Model Number: GC-1002-0ME1, GC-1003-SME1, GC-1502-0ME1, GC-2003-0ME1, GC-2003-0MHB, GC-2004-SME1, GC-2403-0MHB, GC-2403-0MRB, GC-2703-0MHB, GC-3003-0MHB, GC-3003-0MRB, GC-3504-0MHB, GH-0703-LS10, GH-1002-0M10, GH-1002-SM10, GH-1502-0M10, GH-1502-LM10, GH-1502-SM10, GH-2003-0M10, GH-2003-SM10, GH-3505-0MDK, GH-3505-0MGH, GH-4004-0MAH, GH-4005-0MDK, GP-2000-0MTC, GP-2400-0MIC, GP-2700-0MIC, GP-3000-0MVC, GP-3300-0MVC, GP-3500-0MVC, GPH-2000-0M1I
Mfr # 19-0206
Key Features:
- Item: Inlet Filter
- Fits Brand: Mi-T-M
- For Use With Mfr. Model Number: GC-2503-0ME1, GC-3004-0ME1, GC-3004-4MGH, GC-3504-4MGH, GC-4003-3MGH
Mfr # PW7204
Key Features:
- Material: 50 Mesh Stainless Steel
- Color: Black & Golden
- Package Quantity: 1
Mfr # 60461N
Key Features:
- Diameter: 2 1/4 in
- Application: Point of Use
- Connection Type: Compression
Mfr # SPX3501
Key Features:
- Operating Pressure (PSI): 2000 psi
- Item: Brushless Electric Pressure Washer
- Pressure Washer Flow Rate: 1.48 gpm
Mfr # 0512913
Key Features:
- Type: Sprayer Inlet Screen
- Item: Sprayer Inlet Screen
- For Use With: 0516001, 0516002, 0523005A
Mfr # BC390HSS
Key Features:
- Length: 15 1/2 in
- Net Weight: 32.4 lb
- Water Output Temp.: 122 Degrees F
Mfr # BC383HS
Key Features:
- Pressure Washer Flow Rate: 1.7 gpm
- Hose Dimensions: 20 ft
- Power Type: Electric
Mfr # BC142HS
Key Features:
- Detergent Injection System: Yes
- Pressure Washer Water Type: Cold
- Burner Fuel: Electric
Mfr # DXPW1500E
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Pressure Washer
- Pressure Washer Water Type: Cold
Mfr # P1515EPNW
Key Features:
- Item: Electric Pressure Washer,1500 psi,1.5
- Package Quantity: 1