Ina Needle Thrust Bearings
We have the ina needle thrust bearings you need to get the job done right.
Shop Ina Needle Thrust Bearings results
(Showing 1 - 15)
Relevance
Mfr # TC815
Key Features:
- Type: Needle Roller
- Bore Dia. (In.): 0.5 in
- Outside Dia. (In.): 0.937 in
Mfr # TC4052/0-5-HLA
Key Features:
- Type: Needle Roller
- Bore Dia. (In.): 2.5 in
- Outside Dia. (In.): 3.25 in
Mfr # TC1828
Key Features:
- Type: Needle Roller
- Bore Dia. (In.): 1.125 in
- Outside Dia. (In.): 1.75 in
Mfr # TC1625/0-5-HLA
Key Features:
- Type: Needle Roller
- Bore Dia. (In.): 1 in
- Outside Dia. (In.): 1.562 in
Mfr # NTA1625
Key Features:
- Type: Needle Roller
- Bore Dia. (mm): 25.4 mm
- Outside Dia. (mm): 39.7 mm
Mfr # NTA512
Key Features:
- Type: Needle Roller
- Bore Dia. (mm): 7.9 mm
- Outside Dia. (mm): 19.1 mm
Mfr # NTA4860
Key Features:
- Type: Needle Roller
- Bore Dia. (mm): 76.2 mm
- Outside Dia. (mm): 95.3 mm
Mfr # NTA815
Key Features:
- Type: Needle Roller
- Bore Dia. (mm): 12.7 mm
- Outside Dia. (mm): 23.8 mm
Mfr # TWA2435
Key Features:
- Inside Dia. (In.): 1.5 in
- Outside Dia. (In.): 2.188 in
- Thickness (In.): 0.03 in
Mfr # 6302 2RS/C3 PRX
Key Features:
- Item: Radial Ball Bearing
- Single Row/Double Row: Single Row
- Bearing Type: Double Sealed
Mfr # 5203 2RS/C3 PRX
Key Features:
- Item: Angular Contact Ball Bearing
- Bore Dia.: 17mm
- Outside Dia.: 40mm
Mfr # TRA815
Key Features:
- Inside Dia. (In.): 0.5 in
- Inside Dia. (mm): 12.7
- Outside Dia. (In.): 0.937"
Mfr # NUTR30-A
Key Features:
- Roller Style: Heavy Yoke
- Roller Shape: Crowned
- Roller Dia.: 62 mm
Mfr # TWA4052-HLA
Key Features:
- Inside Dia. (In.): 2.5 in
- Outside Dia. (In.): 3.25 in
- Thickness (In.): 0.03 in
Mfr # AKL.D9
Key Features:
- Height (In.): 0.625 in
- Direction: Axial
- Dynamic Load Capacity (Lb.): 6,700 lb