Ina Thrust Ball Bearings
We make finding ina thrust ball bearings fast and simple every time!
Shop Ina Thrust Ball Bearings results
(Showing 1 - 12)
Relevance
Key Features:
- Height (In.): 0.625 in
- Direction: Axial
- Dynamic Load Capacity (Lb.): 6,700 lb
Key Features:
- Type: Banded Ball
- Cage Material: Steel
- Lubrication: Oil
Key Features:
- Type: Banded Ball
- Temp. Range (F): -20 Degrees to +250 Degrees F
- Height (In.): 0.563 in
Key Features:
- Static Load Capacity (Lb.): 5,600 lb
- Height (In.): 0.563 in
- Max. RPM: 7,000 RPM
Key Features:
- Item: Banded Ball Thrust Bearing
- Static Load Capacity (Lb.): 7300
- Dynamic Load Capacity (Lb.): 4250
Key Features:
- Item: Thrust Ball Bearing,30mm Bore,60mm
- Package Quantity: 1
Key Features:
- Bore Dia. (In.): 0.625 in
- Dynamic Load Capacity (Lb.): 4,100 lb
- Direction: Axial
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Combination Drill and Tap
- Tap Material: High Speed Steel
Key Features:
- Type: Needle Roller
- Bore Dia. (mm): 9.5 mm
- Outside Dia. (mm): 20.6 mm
Key Features:
- Roller Style: Heavy Yoke
- Roller Shape: Crowned
- Roller Dia.: 62 mm
Key Features:
- Inside Dia. (In.): 2.5 in
- Outside Dia. (In.): 3.25 in
- Thickness (In.): 0.03 in
Key Features:
- Type: Needle Roller
- Bore Dia. (In.): 1 in
- Outside Dia. (In.): 1.562 in