Whisper Ultrasonic Leak Detector
Whisper Ultrasonic Leak Detector
Ultrasonic Leak Detector, AC Frequency Response 35 to 45 KHz Range, Centered At 40.5 KHz, Function Quickly Pinpointe The Origin Of Ultrasonic Sound Produced By A Variety Of Sources Such As Refrigerent Leaks, Electrical Arcing, And Worn Bearing, Includes Ultrasonic Detector, Probe Extention, Headphones, 2 InD In Size Batteries, Hard Plastic Carrying Case
Ultrasonic Leak Detector, AC Frequency Response 35 to 45 KHz Range, Centered At 40.5 KHz, Function Quickly Pinpointe The Origin Of Ultrasonic Sound Produced By A Variety Of Sources Such As Refrigerent Leaks, Electrical Arcing, And Worn Bearing, Includes Ultrasonic Detector, Probe Extention, Headphones, 2 InD In Size Batteries, Hard Plastic Carrying Case
Refrigerant Leak Detector, Heated Diode Sensor with Mechanical Pump, 2 Sensitivity Level, 0.15oz/Year CFCs, HCFCs, HFCs and HFOs, For Use With CFC, HCFC, and HFC Refrigerants, Compatible with 2L Flammable Refrigerants, Voltage 120 volt, Includes Heated Diode Sensor, NiMH Batteries, Spare Filters, 120V Adapter, 12V Car Adapter, Hard Plastic Carrying Case and 2 Year Replacement Warranty
Refrigerant Leak Detector, Heated Diode Sensor with Mechanical Pump, 2 Sensitivity Level, 0.15oz/Year CFCs, HCFCs, HFCs and HFOs, For Use With CFC, HCFC, and HFC Refrigerants, Compatible with 2L Flammable Refrigerants, Voltage 120 volt, Includes Heated Diode Sensor, NiMH Batteries, Spare Filters, 120V Adapter, 12V Car Adapter, Hard Plastic Carrying Case and 2 Year Replacement Warranty
Infrared Refrigerant Leak Detector, Infrared Absorption, 2 Sensitivity Level, 0.10oz/Year CFCs, HCFCs, HFCs and HFOs, For Use With CFC, HCFC, and HFC Refrigerants, Compatible with 2L Flammable Refrigerants, Voltage NiMH Power Stick with 12V and 120V Adapter/Recharger, Includes Infrared Detector, Hard Plastic Case, NiMH Power Stick, 12V and 120V Adapter/Recharger, Tip Filters and Infrared Cell and 2 Year Replacement Warranty
Infrared Refrigerant Leak Detector, Infrared Absorption, 2 Sensitivity Level, 0.10oz/Year CFCs, HCFCs, HFCs and HFOs, For Use With CFC, HCFC, and HFC Refrigerants, Compatible with 2L Flammable Refrigerants, Voltage NiMH Power Stick with 12V and 120V Adapter/Recharger, Includes Infrared Detector, Hard Plastic Case, NiMH Power Stick, 12V and 120V Adapter/Recharger, Tip Filters and Infrared Cell and 2 Year Replacement Warranty
Compressed Air Dryer, Max. Flow - Air Treatment 60 cfm, Max. Air Compressor HP 15 hp, Max. Inlet Temp. - Air Treatment 200 Degrees F, ISO Class - Air Treatment 6, Input Voltage - Air Treatment 115V AC, Phase - Air Treatment 1, Connection Size - Air Treatment 3/4 in NPT, Max. Incoming Pressure - Air Treatment 203 psi, Dew Point 50 Degrees F, 11 A Full Load Amps, Power 0.48 kW, Max. Ambient Temp. 122 Degrees F, R-134A Refrigerant, Separator Filter, Powder Coated Finish
Compressed Air Dryer, Max. Flow - Air Treatment 60 cfm, Max. Air Compressor HP 15 hp, Max. Inlet Temp. - Air Treatment 200 Degrees F, ISO Class - Air Treatment 6, Input Voltage - Air Treatment 115V AC, Phase - Air Treatment 1, Connection Size - Air Treatment 3/4 in NPT, Max. Incoming Pressure - Air Treatment 203 psi, Dew Point 50 Degrees F, 11 A Full Load Amps, Power 0.48 kW, Max. Ambient Temp. 122 Degrees F, R-134A Refrigerant, Separator Filter, Powder Coated Finish
Refrigerant Leak Detector, Heated Diode Sensor with Mechanical Pump, 2 Sensitivity Level, 0.25 oz/Year CFCs, HCFCs, HFCs and HFOs, For Use With CFC, HCFC, and HFC Refrigerants, Compatible with 2L Flammable Refrigerants, Voltage 2 D Alkaline Batteries
Refrigerant Leak Detector, Heated Diode Sensor with Mechanical Pump, 2 Sensitivity Level, 0.25 oz/Year CFCs, HCFCs, HFCs and HFOs, For Use With CFC, HCFC, and HFC Refrigerants, Compatible with 2L Flammable Refrigerants, Voltage 2 D Alkaline Batteries
Compressed Air Dryer, Max. Flow - Air Treatment 25 cfm, Max. Air Compressor HP 7.5 hp, Max. Inlet Temp. - Air Treatment 200 Degrees F, ISO Class - Air Treatment 6, Input Voltage - Air Treatment 115V AC, Phase - Air Treatment 1, Connection Size - Air Treatment 1/2 in NPT, Max. Incoming Pressure - Air Treatment 203 psi, Dew Point 50 Degrees F, 7 A Full Load Amps, Power 0.18 kW, Max. Ambient Temp. 122 Degrees F, R-134A Refrigerant, Separator Filter, Powder Coated Finish
Compressed Air Dryer, Max. Flow - Air Treatment 25 cfm, Max. Air Compressor HP 7.5 hp, Max. Inlet Temp. - Air Treatment 200 Degrees F, ISO Class - Air Treatment 6, Input Voltage - Air Treatment 115V AC, Phase - Air Treatment 1, Connection Size - Air Treatment 1/2 in NPT, Max. Incoming Pressure - Air Treatment 203 psi, Dew Point 50 Degrees F, 7 A Full Load Amps, Power 0.18 kW, Max. Ambient Temp. 122 Degrees F, R-134A Refrigerant, Separator Filter, Powder Coated Finish
Combustible Gas Detector, Detects Ammonia, Butane, Cyclopentane, Ethane, Ethanol, Isobutane, Methane, Natural Gas, Propane, Accuracy 5 ppm Methane, Propane (R290), Isobutane (R600a), Hydrogen, 1 ppm Gasoline, Audible Noise and Multiple LEDs Indicator, Battery 2 Duracell MN1300 D Alkaline, Height 26 in, Width 3 in, Depth 3 in, Includes Hydrocarbon Gas Sensor, 2 D-Size Batteries and Plastic Carrying Case, Manufacturers Warranty Length 3 yr
Combustible Gas Detector, Detects Ammonia, Butane, Cyclopentane, Ethane, Ethanol, Isobutane, Methane, Natural Gas, Propane, Accuracy 5 ppm Methane, Propane (R290), Isobutane (R600a), Hydrogen, 1 ppm Gasoline, Audible Noise and Multiple LEDs Indicator, Battery 2 Duracell MN1300 D Alkaline, Height 26 in, Width 3 in, Depth 3 in, Includes Hydrocarbon Gas Sensor, 2 D-Size Batteries and Plastic Carrying Case, Manufacturers Warranty Length 3 yr
PortableAirCompressor, 120/240V, 20 gal., 1
PortableAirCompressor, 120/240V, 20 gal., 1
Ultrasonic Leak Detector, AC Frequency Response 36 KHz to 42 KHz, Ultrasonic Sound Detection, Includes Headset, Probe, Carry Case, Wave Guide, Battery
Ultrasonic Leak Detector, AC Frequency Response 36 KHz to 42 KHz, Ultrasonic Sound Detection, Includes Headset, Probe, Carry Case, Wave Guide, Battery
Product Type Thermostatic Actuator, Compatible with Product Type Thermostatic Radiator Valve, Compatible Grainger Part Number 279A29, 279A30, 279A32, 3UD02, 3UD03, 3UD05, 3UD06, Minimum Temperature 43 Degrees F, Maximum Temperature 79 Degrees F, Material Nickel-Plated Bronze, Actuator Type Remote-Mount, 6 ft 8 in Capillary, Body Style Straight, Capillary Length 80 in, Features Continually Monitor, No Electrical Connections, Valve Seat Disc, Includes Setpoint Dial, Valve Actuator
Product Type Thermostatic Actuator, Compatible with Product Type Thermostatic Radiator Valve, Compatible Grainger Part Number 279A29, 279A30, 279A32, 3UD02, 3UD03, 3UD05, 3UD06, Minimum Temperature 43 Degrees F, Maximum Temperature 79 Degrees F, Material Nickel-Plated Bronze, Actuator Type Remote-Mount, 6 ft 8 in Capillary, Body Style Straight, Capillary Length 80 in, Features Continually Monitor, No Electrical Connections, Valve Seat Disc, Includes Setpoint Dial, Valve Actuator
Refrigerant Recovery Machine, 2-Port, Height (In.) 16 7/10 in, Depth (In.) 14 1/5 in, Width (In.) 9 1/5 in, NEMA 5-15p Male Plug Electrical Connections, Hose Connection 1/4 in Male, Motor HP 1 hp, Voltage 115 V, Operating Temp. Range (F) 50 to 104, Oilless Compressor, For Use With CFC, HCFC, and HFC Refrigerants Including Blends Such As R410A, R12, R22, R134a, R407C, R500, R502, and All Other Class III, IV and V Refrigerants
Refrigerant Recovery Machine, 2-Port, Height (In.) 16 7/10 in, Depth (In.) 14 1/5 in, Width (In.) 9 1/5 in, NEMA 5-15p Male Plug Electrical Connections, Hose Connection 1/4 in Male, Motor HP 1 hp, Voltage 115 V, Operating Temp. Range (F) 50 to 104, Oilless Compressor, For Use With CFC, HCFC, and HFC Refrigerants Including Blends Such As R410A, R12, R22, R134a, R407C, R500, R502, and All Other Class III, IV and V Refrigerants