Irrigation Pumps
Count on great prices, fast shipping and friendly service every time you order irrigation pumps from Zoro.
Shop Irrigation Pumps results
(Showing 1 - 15)
Relevance
Mfr # FP5172
Key Features:
- Item: Sprinkler,Pump,Centrifugal,HD,1.5HP
- Package Quantity: 1
Mfr # 5RWG6
Key Features:
- Max. Pressure - Pumps: 44 psi
- Max. Head: 101 ft
- Impeller Type: Closed
Mfr # 96110
Key Features:
- Package Quantity: 1
Mfr # HSP20P1
Key Features:
- Item: Irrigation Pump,2 HP,Heavy Duty
- Package Quantity: 1
Mfr # 614430
Key Features:
- Item: Sprinkler Pump,Portable,SS,1/2 HP,115V
- Package Quantity: 1
Mfr # HSP15P1
Key Features:
- Item: Irrigation Pump,1.5 HP,Heavy Duty
- Package Quantity: 1
Mfr # 5RWG9
Key Features:
- GPM @ 20 PSI: 75
- Amps: 26.2/13.6 -13.1
- Best Efficiency GPM @ PSI: 42 @ 80 ft
Mfr # SP20P1
Key Features:
- Features: Sealed Ball Bearings for Continuous Operation
- Impeller Material: Thermoplastic
- Impeller Type: Closed
Mfr # FP5182
Key Features:
- Item: Sprinkler Pump,Centrifugal,HD,2HP
- Package Quantity: 1
Mfr # 614432
Key Features:
- Item: Sprinkler Pump,Portable,SS,3/4 HP,115V
- Package Quantity: 1
Mfr # EFLS15P
Key Features:
- Item: Plastic Irrigation Pump 1-1/2 HP
- Package Quantity: 1
Mfr # SPJ07P1
Key Features:
- Inlet Size - Pumps: 2 in NPT
- Item: Sprinkler Pump
- Motor Type: Single-Phase
Mfr # 527016
Key Features:
- Max. Liquid Temp.: 120 Degrees F
- Application: Submerged
- Min. GPM @ Head: 3 gpm @ 9 ft