Manual Canister
We have the manual canister you need to get the job done right.
Shop Manual Canister results
(Showing 1 - 15)
Relevance
Key Features:
- Item: Soldering Iron with Refill Canister
- Type: Pyropen, Butane
- Temp. Rating: 932 Degrees F
Key Features:
- Item: Soldering Iron
- Tip: Pre Tinned Copper
- Includes: Ejector, Sponge, Steel Storage Case
Key Features:
- Item: Butane fuel refill
- For Use With: Butane Soldering Irons, ML200, ML500, P2C, P2KC, PSI100K, WLBU75, WLBUK75, WLTBM2, WSTA3, WSTA6
- Size: 2.1 mL
Key Features:
- Item: Document Holder
- Type: Metal
- Length (In.): 9 in
Key Features:
- Item: Soldering Iron Kit
- Application: Dry, Heat, Shrink
- Features: Adjustable Temperature Controlled, Lighter in Weight Making it Easy to Hold and Use Over Extended Periods of Time, Ultratip(R) Soldering Tips With An Oxygen-Free Copper Base, Ceramic Catalyst and Extra Thick Iron and Chrome Plating for Longer Tip Life and Higher Thermal Conductivity
Key Features:
- Type: Document Holder With Clear Cover
- Includes: Mounting hardware
- For Use With: Trailers, Semi Trucks, Work Trucks
Key Features:
- Item: Gas Mask Canister
- NIOSH Rating: Ammonia (AM), Chlorine (CL), P100, Phosphine (PH)
- For Use With: 3100 Series
Key Features:
- Item: Soldering Station
- Voltage: 120 V AC
- Type: Digital
Key Features:
- Item: Soldering Iron
- Tip Size: 0.32 in Diameter, 1.43 in Length
- Handle: Cushioned Impact Resistant
Key Features:
- Item: Soldering Iron Kit
- Temp. (F): 480 to 1000
- Application: Desoldering, Heat Shrink, Soldering, Strip Insulation, Torch, Pinpoint Heat
Key Features:
- Item: Water Container
- Capacity: 5 gal
- Material: High Density Polyethylene
Key Features:
- Item: Gas Mask Canister
- NIOSH Rating: CBRN
- For Use With: Mfr. No. 10051286, 10051287, 10051288
Key Features:
- Item: Soldering Iron
- Temp. (F): 820 Degrees F
- Application: For Soldering
Key Features:
- Item: Soldering Iron
- Temp. Rating: 482 Degrees to 932 Degrees F
- Features: Lightweight and Completely Portable, Ready to Use in 30 Seconds
Key Features:
- Item: Soldering Iron
- Length: 8 1/4 in
- Tip: Chisel