Mechanical Plug
We make finding a mechanical plug fast and simple every time!
Shop Mechanical Plug results
(Showing 1 - 15)
Relevance
Key Features:
- Material: Plastic
- Max. Diameter: 3.55 in
- Nominal Size: 3 in
Key Features:
- Material: Brass, Neoprene Rubber, Zinc Plated Steel
- Max. Diameter: 1.736 in
- Nominal Size: 1 5/8 in
Key Features:
- Material: ABS Plastic, Rubber
- Max. Diameter: 3.75 in
- Nominal Size: 3 in
Key Features:
- Material: Plastic
- Max. Diameter: 2.45 in
- Nominal Size: 2 in
Key Features:
- Material: ABS Plastic Natural Rubber, Glass Reinforced
- Max. Diameter: 4.25 in
- Nominal Size: 3 1/2 in
Key Features:
- Material: Galvanized Steel
- Max. Diameter: 3.25 in
- Nominal Size: 3 in
Key Features:
- Material: ABS Plastic, Rubber
- Max. Diameter: 4.06 in
- Nominal Size: 4 in
Key Features:
- Material: Brass, Neoprene Rubber, Zinc Plated Steel
- Max. Diameter: 1.62 in
- Nominal Size: 1 1/2 in
Key Features:
- Material: Galvanized Steel
- Max. Diameter: 4.5 in
- Nominal Size: 4 in
Key Features:
- Material: ABS Plastic, Rubber
- Max. Diameter: 3.1 in
- Nominal Size: 3 in
Key Features:
- Sub-Category: Adapters and Couplers
- Item: Button Head Coupler 7/8"
- For Use With: 7/8 in Button Head Grease Fittings
Key Features:
- Material: Plastic
- Max. Diameter: 4.53 in
- Nominal Size: 4 in
Key Features:
- Material: Plastic
- Max. Diameter: 3.85 in
- Nominal Size: 3 1/2 in
Key Features:
- Material: ABS Plastic, Rubber
- Max. Diameter: 2.17 in
- Nominal Size: 2 in
Key Features:
- Material: ABS Plastic, Rubber
- Max. Diameter: 1.65 in
- Nominal Size: 1 1/2 in