Millennium Marine
Count on great prices, fast shipping and friendly service every time you order a millennium marine from Zoro.
Shop Millennium Marine results
(Showing 1 - 15)
Relevance
Key Features:
- Package Quantity: 1
Key Features:
- Overall Length: 9.3"
- Material: High-grade special tool steel, forged, multi stage oil-hardened
- Features: Cuts 6-32 and 8-32 screws without threading. Locating ridges - easy to locate stripping holes by using one of the locating ridges. Strips 10 to 20 AWG - both solid and stranded wire. Locating ridges make it easy to find stripping holes. Shear cutting blades offer 50% higher cutting capacity than competition and 25% cutting power reduction. Cuts cable, wires, NM-B, BX and MC. Wide gripping jaws for twisting wires. Lock can either be used left or right handed. Wire looping groove to loop wire for attaching to screws. Induction hardened blades and screw shear. Conduit reaming for removing burrs. High-grade special tool steel; forged, multi stage oil-hardened
Key Features:
- Item: Gas Wall and Ceiling Heater Thermostat
- For Use With: Mfr. No. 2509622A, 2509621A, 3509622A, 3509621A, 5009622A, 5009621A, 2509822, 5009822, 3508231, 3508232, 3508631, 3508632, 4007331, 4007332, 4007731, 4007732, 5008631, 5008632, 507331, 5507332, 6007731, 6007732, 6508631, 6508632, 1409822, 1403821, 2209822, 2203821, 3003622, 3003621, 2001621A, 2001622A, 3501521A, 3501522A, 3502521A, 3502522A, 5001521A, 5001522A, 5002521A, 5002522A, 6501521A, 6501522A, 6502521A, 6502522A
- Mounting Type: Surface
Key Features:
- Item: Paint Roller Frame
- Roller Length: 14"
- Handle: Threaded
Key Features:
- Overall Length: 11.07
- Material: Steel
- Length (In.): 8
Key Features:
- Package Quantity: 1
Key Features:
- Package Quantity: 1
Key Features:
- Capacity: 24 to 10 AWG
- Overall Length: 7 in
- Material: Body: Plastic, Fiberglass-Reinforced; Blade: Steel
Key Features:
- Overall Length: 8 in
- Features: Conduit Reaming for Removing Burrs, Cuts 6-32 and 8-32 Screws without Threading, Induction Hardened Blades and Screw Shear, Integrated Opening Spring Makes Frequent Cutting Easier, Locating Ridges - Easy to Locate Stripping Holes by Using One of the Locating Ridges, Lock can Either be used Left or Right Handed, Multi Stage Oil-Hardened, Shear Cutting Blades Offer 50% Higher Cutting Capacity than Competition and 25% Cutting Power Reduction, Wide Gripping Jaws for Twisting Wires, Wire Looping Groove to Loop Wire for Attaching to Screws
- Blade Material: Steel
Key Features:
- Capacity: 12 to 20 AWG Standard, 18 to 10 AWG Solid, Screw Shearing 6 - 23 and 8 - 32
- Overall Length: 7 1/8 in
- Features: Cleanly Shears 6-23 and 8-32 Screws, Strong Gripping Serrated Nose For Easy Bending, Shaping and Pulling of Wire
Key Features:
- Item: Paint Roller Frame
- Roller Length: 9"
- Handle: Threaded
Key Features:
- Number of Pieces: 3
- Material: Chrome Vanadium Steel
- Overall Length: 7 1/4 in, 10 in, 12 in
Key Features:
- Capacity: 18 to 10 AWG
- Overall Length: 9 1/2 in
- Material: Steel
Key Features:
- Package Quantity: 1
Key Features:
- Item: Recessed-Mount Gas Wall Heater
- Heater Type: Top Vent
- Gas Type: NG